AP70R - Led Exit, White Universal Face Self Powered Unit

All-Pro Emergency

  • $29.81 (Each)
  • $29.81 (Each)

  • $178.86 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AP70R
Manufacturer
All-Pro Emergency
Manufacturer's Part Number
AP70R
Description
Led Exit, White Universal Face Self Powered Unit
Exit Sign Lighting, Self Powered; 120/277 Vac; Nickel Cadmium Battery; Led Lamp; Universal Face(S); Red Letter Color; High Impact Thermoplastic Enclosure; White; Size 12 1/8 Inch L X 4 3/8 Inch W X 7 1/2 Inch H; Approval Ul 924, Ul FTBR, Nfpa 101
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Emergency & Exit Lighting
UNSPSC
-
UPC/EAN/GTIN
662401000777
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.81 (Each)
Carton
$29.81 (Each)
Standard Packaging
$178.86 (Per 6)
Resources
Attachments
 
 
AP70R - Specification Sheet
Images
 
 
AP70R - Small Image
 
AP70R - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277 VAC
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Material, Color, and Finish
Finish
white
Enclosure Material
HIGH IMPACT THERMOPLASTIC
Dimensions and Weight
Size
12 1/8 INCH L X 4 3/8 INCH W X 7 1/2 INCH H
Descriptions
Description
LED EXIT,WHITE UNIVERSAL FACE SELF POWERED UNIT
Long Description
EXIT SIGN LIGHTING, SELF POWERED; 120/277 VAC; NICKEL CADMIUM BATTERY; LED LAMP; UNIVERSAL FACE(S); RED LETTER COLOR; HIGH IMPACT THERMOPLASTIC ENCLOSURE; WHITE; SIZE 12 1/8 INCH L X 4 3/8 INCH W X 7 1/2 INCH H; APPROVAL UL 924, UL FTBR, NFPA 101
Commodity Description
Indoor Lighting - Emergency Lighting
Additional Information
Number of Faces
Universal
Battery Type
NICKEL CADMIUM
Manufacturer Information
Brand
ALL-PRO EMERGENCY
Manufacturers Part Number
AP70R
Model
AP
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
SELF POWERED
Packaging
Weight per each
2.4
Carton
1
Package
6
Uses, Certifications, and Standards
Approval
UL 924, UL FTBR, NFPA 101
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat