CU2LED - Led Emergency Light White

Sure-Lites

  • $48.16 (Each)
  • $48.16 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CU2LED
Manufacturer
Sure-Lites
Manufacturer's Part Number
CU2LED
Description
Led Emergency Light White
Led Emergency Light, Nickel Cadmium (Nicad) Battery, Thermoplastic, White, 60 HZ, 120 V;240 V;277 V, 0.008 A @ 277 V, Wall or Ceiling Mount, 1-3/4 In Width, 11-1/8 In Length, 5-3/8 In Height, 1.399 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
080083745753 / 00080083745753
Weight per unit
1.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.16 (Each)
Resources
Specifications Sheets
 
 
CU2LED - Specification Sheet
Attachments
 
 
CU2LED - Specification Sheet
Other Links
 
 
CU2LED - Other
Images
 
 
CU2LED - Large Image
 
CU2LED - Small Image
 
CU2LED - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Voltage Rating
120 V;240 V;277 V
Current Rating
0.008 A @ 277 V
Number of Lamps
2
Lamp Type
LED
amperage rating
N/A
Wattage
N/A
Material, Color, and Finish
Color
White
Finish
white
Dimensions and Weight
Width
1-3/4 in;45 mm
Length
11-1/8 in;282.6 mm
Height
5-3/8 in;136.6 mm
Size
13.0 IN Length 6.0 IN Width 2.2 IN Height
Descriptions
Product Type
LED Emergency Light
Long Description
LED Emergency Light, Nickel Cadmium (NiCad) Battery, ThermoPlastic, White, 60 Hz, 120 V;240 V;277 V, 0.008 A @ 277 V, Wall or Ceiling Mount, 1-3/4 in Width, 11-1/8 in Length, 5-3/8 in Height, 1.399 lb
Features
The Sure-Lites CU2-LED Emergency Light is designed to reduce egress system cost and maintenance as well as improve reliability. Key features include long life LED’s, proprietary optics, and a nickel cadmium battery. The patented easy hang feature reduces installation time and cost.
Short Description
LED Emergency Light, Nickel Cadmium, White
Special Features
LED Source;No Maintenance Nickel Cadmium Battery
Description
LED EMERGENCY LIGHT WHITE
extra long description
CLS CU2-LED LED EM, NICAD BAT, WHIT
Additional Information
Battery Type
Nickel Cadmium (NiCad)
Mounting Type
Wall Mount;Ceiling Mount
Standards Met
UL924 Listed;Life Safety NFPA 101;NEC/OSHA Certified
package quantity
1 ct
Fixture Type
Emergency Light
lumens
N/A
battery
Nickel Cadmium
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
CU2LED
GTIN
00080083745753
UPC
080083745753
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency
Packaging
Weight
1.399 lb
Weight per each
1.3999
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Wall or Ceiling Mount Application
Frequency Rating
60 Hz
standard
NFPA 101 Compliant;Damp Locations;NEC Class I;OSHA Compliant
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat