HBI632UPLL5 - 2X4 6 Lamp Fbay 32W T8 W/Lamps

Metalux

  • $267.60 (Each)
  • $267.60 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBI632UPLL5
Manufacturer
Metalux
Manufacturer's Part Number
HBI632-UPL-L5
Description
2X4 6 Lamp Fbay 32W T8 W/Lamps
Slang Terms

Suggest a New Term
Categories
Fluorescent Highbay, Lowbay & - Fluorescent Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111532 - Fluorescent high bay fixture
UPC/GTIN
080083534838 / 00080083534838
Weight per unit
17.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$267.60 (Each)
Resources
Images
 
 
HBI632UPLL5 - Large Image
 
HBI632UPLL5 - Small Image
 
HBI632UPLL5 - Large Image
 
HBI632UPLL5 - Large Image
 
HBI632UPLL5 - Large Image
 
HBI632UPLL5 - Large Image
Other Links
 
 
HBI632UPLL5 - Other
 
HBI632UPLL5 - Other
 
HBI632UPLL5 - Other
 
HBI632UPLL5 - Other
 
HBI632UPLL5 - Other
 
HBI632UPLL5 - Other
Attachments
 
 
HBI632UPLL5 - Specification Sheet
 
HBI632UPLL5 - Specification Sheet
 
HBI632UPLL5 - Specification Sheet
 
HBI632UPLL5 - Specification Sheet
Brochures
 
 
HBI632UPLL5 - Brochure
 
HBI632UPLL5 - Brochure
 
HBI632UPLL5 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Number of Lamps
6
amperage rating
Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks
Ballast Type
INSTANT START ELECTRONIC
Material
Steel
Lamp Type
T8
Material, Color, and Finish
Color
Education,Enclosed & Gasketed,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Retail,Retrofit,Warehouses
Style
Open Office, Retail
Dimensions and Weight
Size
Cooper Metalux
Length
Open Office, Retail
Descriptions
Product Type
Hbi-632-N-Unv-L8850-EB82/Plus-Upl-U
Description
2X4 6 LAMP FBAY 32W T8 W/LAMPS
extra long description
ETNCL HBI632-UPL-L5 HBI-632-N-UNV-L
Special Features
Cooper Metalux
Additional Information
Sensor Type
Heavy-duty, apertured or closed-top reflector
sensing range
Cooper Metalux
Manufacturer Information
Manufacturers Part Number
HBI632-UPL-L5
Brand
Eaton Lighting
sub brand
Open Office, Retail
GTIN
00080083534838
UPC
080083534838
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
INDUSTRIAL
Trade Size
aperture size
Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
17.5
Carton
1
Uses, Certifications, and Standards
Mounting
High Bay/Suspension
Application
lighting
standard
UL/cUL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat