HLB6099FS1EMWR - 6" Led Trim 27-50K Ultra Thin 1037-1103LM

Halo

  • $28.00 (Each)
  • $28.00 (Each)

  • $168.00 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLB6099FS1EMWR
Manufacturer
Halo
Manufacturer's Part Number
HLB6099FS1EMWR
Description
6" Led Trim 27-50K Ultra Thin 1037-1103LM
6IN. Round Led Direct Mount With Selectable CCT (2700K-5000K)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083848164 / 00080083848164
Weight per unit
1.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.00 (Each)
Standard Packaging
$168.00 (Per 6)
Resources
Images
 
 
HLB6099FS1EMWR - Large Image
 
HLB6099FS1EMWR - Small Image
Other Links
 
 
HLB6099FS1EMWR - Other
 
HLB6099FS1EMWR - Other
Attachments
 
 
HLB6099FS1EMWR - Specification Sheet
Brochures
 
 
HLB6099FS1EMWR - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120V
amperage rating
0.133
Number of Lamps
1
Lamp Type
LED
Ballast Type
N/A
Wattage
16 W
Material
Aluminum
Lamp Included
Yes
Material, Color, and Finish
Style
(blank)
Finish
white
Descriptions
Product Type
6" RD Lens, 900LM, 90 FS, 120V, MW
Description
6" LED TRIM 27-50K ULTRA THIN 1037-1103LM
extra long description
CLS HLB6099FS1EMWR 6" RD LENS, 900L
Long Description
6in. Round LED Direct Mount with Selectable CCT (2700K-5000K)
Special Features
Ultra-thin round lens downlight with remote driver/junction box
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HLB6099FS1EMWR
GTIN
00080083848164
UPC
080083848164
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
HLB Ultra Thin Direct Mount
Packaging
Weight per each
1.72
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
standard
cULus Listed;Energy Star;Title 24 Compliant;RoHS Compliant;Wet Locations Listed
Mounting
Direct Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat