HU102P - 6" Daisy Chain Conn White

Halo

  • $13.19 (Each)
  • $13.19 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HU102P
Manufacturer
Halo
Manufacturer's Part Number
HU102P
Description
6" Daisy Chain Conn White
Halo HU10 Led Undercabinet 6 In Daisey Chain Connector White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
080083641673 / 00080083641673
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.19 (Each)
Resources
Images
 
 
HU102P - Small Image
 
HU102P - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
HU102P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Material
N/A
Voltage Rating
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
7.5 IN Length 0.6 IN Width 0.25 IN Height
Descriptions
extra long description
CLS HU102P INDIVIDUAL 6" DAISY CHAI
Product Type
Individual 6" Daisy Chain Connector - W
Description
6" DAISY CHAIN CONN WHITE
Long Description
HALO HU10 LED UNDERCABINET 6 IN DAISEY CHAIN CONNECTOR WHITE
Construction
N/A
Special Features
3 selectable color temperatures: 2700K, 3000K and 4000K, 90 CRI
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HU102P
GTIN
00080083641673
UPC
080083641673
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
LED Luminaire
Packaging
Weight per each
0.47
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Under Cabinet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat