LEMR2 - Pathlinx Remote Head 2 Heads

Cooper Sure-Lites

  • $50.62 (Each)
  • $50.62 (Each)

  • $1,822.32 (Per 36)
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
LEMR2
Manufacturer
Cooper Sure-Lites
Manufacturer's Part Number
LEMR2
Description
Pathlinx Remote Head 2 Heads
Led Remote 2 Head
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Emergency Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
080083637348 / 00080083637348
Weight per unit
0.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.62 (Each)
Carton
$50.62 (Each)
Standard Packaging
$1,822.32 (Per 36)
Resources
Images
 
 
LEMR2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1.4 in
Voltage Rating
120/277 VAC
amperage rating
5m A
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Dimensions and Weight
Size
5.125 IN Length 5.25 IN Width 2.5 IN Height
Descriptions
Product Type
Led Remote, 2 HD
Description
PATHLINX REMOTE HEAD 2 HEADS
Long Description
LED Remote 2 head
Special Features
LED Emergency Light
Manufacturer Information
Brand
SURE-LITES
Manufacturers Part Number
LEMR2
sub brand
PathLinx Remote
GTIN
00080083637348
UPC
080083637348
Taxonomies, Classifications, and Categories
Type
Emergency
Category Description
Emergency & Exit Lighting
Packaging
Weight per each
0.92
Carton
1
Package
36
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
standard
UL924 Listed; NFPA 101 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LEMR2.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of LEMR2.

Led Remote 2 Head
  • Our Part #: LEMR2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LEMR2
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 36 ($1,822.32) ·
LEMR2 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$50.62

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat