MS34 - 300W 110DEG Motion Sensor (Par Lamps Not Included)

Halo Outdoor

  • $20.02 (Each)
  • $20.02 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MS34
Manufacturer
Halo Outdoor
Manufacturer's Part Number
MS34
Description
300W 110DEG Motion Sensor (Par Lamps Not Included)
Motion-Activated Security Floodlight, Black, 110 ° Coverage, Wall Mount, Motion Sensor, 1.12 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
39111613 - Security lighting
UPC/GTIN
044427351277 / 00044427351277
Weight per unit
1.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.02 (Each)
Resources
Attachments
 
 
MS34 - Specification Sheet
Other Links
 
 
MS34 - Other
Images
 
 
MS34 - Large Image
 
MS34 - Small Image
Specifications Sheets
 
 
MS34 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Ballast Type
N/A
Lamp Type
PAR
Voltage Rating
120V
Number of Lamps
2
Material, Color, and Finish
Color
Black
Style
(blank)
Dimensions and Weight
Size
5.5 IN Length 5.5 IN Width 5.25 IN Height
Descriptions
Description
300W 110DEG MOTION SENSOR (PAR LAMPS NOT INCLUDED)
Product Type
Motion-Activated Security Floodlight
Long Description
Motion-Activated Security Floodlight, Black, 110 ° Coverage, Wall Mount, Motion Sensor, 1.12 lb/EA
Features
110° Motion sensor, 300 Watt PAR security floodlight. Turns lights ON automatically when motion is detected and OFF after a pre-selected time delay.
Short Description
Motion-Activated Security Floodlight, Black, 110 ° Coverage
extra long description
CLS MS34 110 DEG PAR - BLACK
Special Features
Motion sensor detects motion 110° up to 60 ft.
Additional Information
coverage
110 °
installation type
Wall Mount
Sensor Type
Motion Sensor
for use with
Lighting
Standards Met
UL Listed;cULus Listed;RoHS Compliant
Mounting Type
Wall Mount
package quantity
6 CT
Manufacturer Information
Manufacturers Part Number
MS34
Brand
Halo Outdoor
sub brand
MS34 Series
GTIN
00044427351277
UPC
044427351277
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Type
Motion Activated
Packaging
Weight
1.12 lb/EA
Weight per each
1.12
Carton
1
Uses, Certifications, and Standards
standard
UL/cUL Listed;RoHS Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat