MS34W - 110D Detector, 120V/130V (2) 150W Par

Halo Outdoor

  • $20.22 (Each)
  • $20.22 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MS34W
Manufacturer
Halo Outdoor
Manufacturer's Part Number
MS34W
Description
110D Detector, 120V/130V (2) 150W Par
Motion-Activated Security Floodlight, White, 110 ° Coverage, Wall Mount, 120/130 V, Motion Sensor, 1.12 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
39111613 - Security lighting
UPC/GTIN
044427351284 / 00044427351284
Weight per unit
1.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.22 (Each)
Resources
Attachments
 
 
MS34W - Specification Sheet
Other Links
 
 
MS34W - Other
Images
 
 
MS34W - Large Image
 
MS34W - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/130 V
amperage rating
N/A
Ballast Type
N/A
Lamp Type
PAR
Number of Lamps
2
Material, Color, and Finish
Color
White
Style
(blank)
Dimensions and Weight
Size
5.5 IN Length 5.5 IN Width 5.25 IN Height
Descriptions
Description
110D DETECTOR, 120V/130V (2) 150W PAR
Product Type
Motion-Activated Security Floodlight
Features
110° Motion sensor, 300 Watt PAR security floodlight. Turns lights ON automatically when motion is detected and OFF after a pre-selected time delay.
Long Description
Motion-Activated Security Floodlight, White, 110 ° Coverage, Wall Mount, 120/130 V, Motion Sensor, 1.12 lb/EA
Short Description
Motion-Activated Security Floodlight, White, 110 ° Coverage
extra long description
CLS MS34W 110 DEG PAR - WHITE
Special Features
Motion sensor detects motion 110° up to 60 ft.
Additional Information
coverage
110 °
Sensor Type
Motion Sensor
installation type
Wall Mount
Mounting Type
Wall Mount
Standards Met
UL Listed;cULus Listed;RoHS Compliant
for use with
Lighting
package quantity
6 CT
Manufacturer Information
Manufacturers Part Number
MS34W
Brand
Halo Outdoor
sub brand
MS34 Series
GTIN
00044427351284
UPC
044427351284
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Type
Motion Activated
Packaging
Weight
1.12 lb/EA
Weight per each
1.12
Carton
1
Uses, Certifications, and Standards
standard
UL/cUL Listed;RoHS Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat