RL560WH9840 - 6" Led WH Ret Baf

Cooper Halo

  • $41.50 (Each)
  • $41.50 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL560WH9840
Manufacturer
Cooper Halo
Manufacturer's Part Number
RL560WH9840
Description
6" Led WH Ret Baf
5"/6" Retrofit Baffle-Trim Led Module, 900 Series, 120V, 80CRI, 4000 K, White
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083712496 / 00080083712496
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.50 (Each)
Resources
Installation Sheets
 
 
RL560WH9840 - Installation Sheet
Attachments
 
 
RL560WH9840 - Specification Sheet
Images
 
 
RL560WH9840 - Small Image
 
RL560WH9840 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
112.5m
Wattage
13.5 in
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Ballast Type
LED Driver
Dimensions and Weight
Height
10 A
Length
5.5 in
Width
PACKAGING QUANTITY 25 PIECES PER CARTON
Descriptions
Product Type
Halo RL56 WH 900LM 80CRI 4000K, C&I, Cob
Description
6" LED WH RET BAF
Long Description
5"/6" Retrofit Baffle-Trim LED Module, 900 Series, 120V, 80CRI, 4000 K, White
Special Features
ENERGY STAR® certified
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
RL560WH9840
sub brand
RL56 900 Series
GTIN
00080083712496
UPC
080083712496
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RL56 LED
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
standard
Energy Star Qualfied
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat