SS232UNVEB81U - 4' 2 Lamp Strip Light 32W 120-277V T8

Metalux

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS232UNVEB81U
Manufacturer
Metalux
Manufacturer's Part Number
SSF-232-UNV-EB81-U
Description
4' 2 Lamp Strip Light 32W 120-277V T8
2 Lamp, 4' Standard Strip, 120-277V Cee Listed Electronic Ballast, T8, Flip-Up Sockets
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083519590 / 00080083519590
Weight per unit
5.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SS232UNVEB81U - Small Image
 
SS232UNVEB81U - Large Image
Other Links
 
 
SS232UNVEB81U - Other
Attachments
 
 
SS232UNVEB81U - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32 W
Voltage Rating
120-277V
Number of Lamps
2
amperage rating
N/A
Material
Steel
Lamp Type
T8 (Not Included)
Dimensions and Weight
Size
48.938 IN Length 5.0 IN Width 2.75 IN Height
Descriptions
Product Type
SSF 2 LMP , 4' Wide STRP, Eltrnc Bal, T8
extra long description
CLS SSF-232-UNV-EB81-U SSF 2 LMP ,
Long Description
2 Lamp, 4' Standard Strip, 120-277V CEE Listed Electronic Ballast, T8, Flip-up Sockets
Special Features
Flip-up socket feature for faster installation out of the box
Additional Information
lumens
N/A
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
SSF-232-UNV-EB81-U
GTIN
00080083519590
UPC
080083519590
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Strip
Availability
Status
Inactive
Packaging
Weight per each
5.4
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Strip/Flushmount
standard
UL/cUL Listed;Damp Locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat