SSF296H0120VEB21 - *Delisted* 8' 2 Lamp Ho Strip 96W 120V T12

Metalux

  • $258.77 (Each)
  • $258.77 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SSF296H0120VEB21
Manufacturer
Metalux
Manufacturer's Part Number
SSF-296HO-120V-EB21-U
Description
*Delisted* 8' 2 Lamp Ho Strip 96W 120V T12
Strip Light, T12 Bulb Shape, 4-1/4 In Length, 3-5/8 In Height, 120 V, 96 W, Electronic Ballast, Rapid, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Strip Mount, 12 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083521395 / 00080083521395
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$258.77 (Each)
Resources
Images
 
 
SSF296H0120VEB21 - Large Image
 
SSF296H0120VEB21 - Small Image
Attachments
 
 
SSF296H0120VEB21 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Wattage
96 W
Ballast Type
Electronic
Material
Steel
Lamp Type
T12
amperage rating
1.833 at (120V)
Voltage Rating
120V
Number of Lamps
2
Wattage
257W
Material, Color, and Finish
Finish
Baked White Enamel
Housing Material
Die Cold Rolled Steel
Dimensions and Weight
Length
4-1/4 in;108 mm
Height
3-5/8 in;93 mm
Size
97.375 IN Length 5.0 IN Width 2.75 IN Height
Descriptions
Product Type
Strip Light
Description
8' 2 LAMP HO STRIP 96W 120V T12
Long Description
Strip Light, T12 Bulb Shape, 4-1/4 in Length, 3-5/8 in Height, 120 V, 96 W, Electronic Ballast, Rapid, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Strip Mount, 12 lb/EA
Short Description
Strip Light, T12, 120V, 96W, 2 Lamp
extra long description
CLS SSF-296HO-120V-EB21-U SSF 2 LMP
Special Features
Flip-up socket feature for faster installation out of the box
Additional Information
bulb shape
T12
start type
Rapid Start
for use with
Sorage/Utility Areas;Coves;Display Cases;Shops;Task And General Area Lighting
Standards Met
UL/cUL Listed - Damp Location
Mounting Type
Strip Mount
package quantity
1 ct
lumens
N/A
Manufacturer Information
Manufacturers Part Number
SSF-296HO-120V-EB21-U
Brand
METALUX
sub brand
SSF Series
GTIN
00080083521395
UPC
080083521395
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Strip
Packaging
Weight
12 lb/EA
Weight per each
12
Carton
1
Uses, Certifications, and Standards
Application
Commercial;Industrial;Retail And Residential
Mounting
Strip
standard
UL/cUL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat