XT0R1B - 12W Led Wallpack 50K BRZ

Lumark

  • $131.12 (Each)
  • $131.12 (Each)

  • $786.72 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XT0R1B
Manufacturer
Lumark
Manufacturer's Part Number
XT0R1B
Description
12W Led Wallpack 50K BRZ
Led Wallpack, Die-Cast Aluminum, Carbon Bronze, 5-3/4 In Length, 3-5/8 In Width, 6-3/4 In Height, Polyester Powder Coat, 72000 H Average Life, 5 Yr Warranty, 3.7 to 5.25 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083777969 / 00080083777969
Weight per unit
3.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.12 (Each)
Standard Packaging
$786.72 (Per 6)
Resources
Other Links
 
 
XT0R1B - Other
Images
 
 
XT0R1B - Large Image
 
XT0R1B - Small Image
 
XT0R1B - Large Image
Attachments
 
 
XT0R1B - Specification Sheet
Specifications Sheets
 
 
XT0R1B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
277 V ac
Material
Die-Cast Aluminum
Current Rating
0.103 A @ 120 V/0.048 A @ 277 V
amperage rating
0.103A (at 120V)/0.048 (at 277V)
Number of Lamps
1
Wattage
12 W
Lamp Type
LED
Ballast Type
N/A
Lamp Included
Yes
Material, Color, and Finish
Color Rendering Index
70
color temperature
5000 k
Finish
Polyester Powder Coat
Style
(blank)
Dimensions and Weight
Length
5-3/4 in;146 mm
Width
3-5/8 in;92 mm
Height
6-3/4 in;171 mm
Descriptions
Product Type
Led Wallpack
Short Description
LED Wallpack, Die-Cast Aluminum, 277 VAC
Long Description
LED Wallpack, Die-Cast Aluminum, Carbon Bronze, 5-3/4 in Length, 3-5/8 in Width, 6-3/4 in Height, Polyester Powder Coat, 72000 h Average Life, 5 yr Warranty, 3.7 to 5.25 lb
Features
The patented Lumark Crosstour(TM) LED wall pack series of luminaries provides an architectural style with super bright, energy efficient LEDs. The low-profile, rugged die-cast aluminum construction, universal back box, stainless steel hardware along with a sealed and gasketed optical compartment make the Crosstour impervious to contaminants. The Crosstour wall luminaire is ideal for wall/surface, inverted mount for façade/canopy illumination, post/bollard and low level pathway illumination including stairs
Description
12W LED WALLPACK 50K BRZ
Special Features
Patented, slim, low-profile LED design
extra long description
CLS XTOR1B CBN BZ,12W,5000K,120-277
Additional Information
Total Wattage
12 W
Brightness (Lumens)
1418 lm
average life
72000 h
Warranty
5 yr
Standards Met
UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium
package quantity
1 ct
ip rating
IP66
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
XT0R1B
Brand
LUMARK
sub brand
Xtor Crosstour Led
GTIN
00080083777969
UPC
080083777969
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight
3.7 to 5.25 lb;1.7 to 2.4 kg
Weight per each
3.57
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Lighting;Floodlight Illumination of Ground Mounted Signs;Building Facade Architecture or for Wall Mount
standard
UL/cUL Listed - Wet Location;IP66 Rated;ADA Compliant;DLC Premium;40 Degree C Ambient Temperature Rating;NOM Compliant;Title 24 Compliant;DLC Qualified;LM79/LM80 Compliant;RoHS Compliant
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat