A200M3CAC - A200 - Starter Size 3 Open 3 Pole 120V/60HZ Coil

Eaton

  • $5943.45 (Each)
  • $5,943.45 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A200M3CAC
Manufacturer
Eaton
Manufacturer's Part Number
A200M3CAC
Description
A200 - Starter Size 3 Open 3 Pole 120V/60HZ Coil
Eaton Freedom Nema Motor Control Starter, Non-Reversing Starter, 120V/60 HZ or 110V/50 HZ Coil Voltage, 90A, Three-Pole, Size 3, 25 HP At 208V, 30 HP At 240V, 50 HP At 480, 600V, A200 Series, Wired For Separate Control
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Full Voltage Non-Reversing Control Starters
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786678231259 / 00786678231259
Weight per unit
9.8999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,943.45 (Each)
Resources
Attachments
 
 
A200M3CAC - Specification Sheet
Images
 
 
A200M3CAC - Large Image
 
A200M3CAC - Large Image
 
A200M3CAC - Large Image
Other Links
 
 
A200M3CAC - Other
 
A200M3CAC - Other
 
A200M3CAC - Other
 
A200M3CAC - Other
Brochures
 
 
A200M3CAC - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
A200 - STARTER SIZE 3 OPEN 3 POLE 120V/60HZ COIL
Features
All Class A200 non-reversing starters utilize Type B three-pole overload relays with optional Type A for auto reset applications. Sizes 5 and 6 include the needed current transformers. Moving and stationary contacts are front accessible for simple and easy inspection and maintenance. All Class A200 starters are UL listed and recognized and are CSA certified.
extra long description
ETN A200M3CAC NEMA size 3 starter,
Product Type
Nema Size 3 Starter, 120VAC Coil, A200 S
Long Description
Eaton Freedom NEMA motor control starter, Non-Reversing Starter, 120V/60 Hz or 110V/50 Hz coil voltage, 90A, Three-pole, Size 3, 25 hp at 208V, 30 hp at 240V, 50 hp at 480,600V, A200 series, Wired for Separate Control
Additional Information
dimensions
6.7500 IN X 4.6300 IN X 6.9000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
A200M3CAC
GTIN
00786678231259
UPC
786678231259
Taxonomies, Classifications, and Categories
Category Description
FULL VOLTAGE NON-REVERSING Control Starters
Type
Motor Control
Packaging
Weight per each
9.8999
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat