ACD222URNM - 60A/2P NF Non-Metallic Ac Disconnect 240V Nema 3R

Eaton

  • $83.25 (Each)
  • $83.25 (Each)

  • $832.50 (Per 10)
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
ACD222URNM
Manufacturer
Eaton
Manufacturer's Part Number
ACD222URNM
Description
60A/2P NF Non-Metallic Ac Disconnect 240V Nema 3R
Enclosure Air Conditioner, 120/240 V, 60 A, #14 to #2 Awg Wire Size, Polycarbonate Material, Black, 3.5 In Overall Depth, 8.63 In Overall Height, 3.5 In Overall Width, 15 LB
Slang Terms

Suggest a New Term
Categories
Enclosure Climate & Environmen - Enclosure Air Conditioners Mark as Incorrect
Suggest a New Category
Classification
Molded Case Circuit Breaker Accessories
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
786676406086 / 00786676406086
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.25 (Each)
Standard Packaging
$832.50 (Per 10)
Resources
Tech Bulletins
 
 
ACD222URNM - Tech Bulletin
Attachments
 
 
ACD222URNM - Specification Sheet
Specifications Sheets
 
 
ACD222URNM - Specification Sheet
 
ACD222URNM - Specification Sheet
Images
 
 
ACD222URNM - Small Image
 
ACD222URNM - Large Image
 
ACD222URNM - Large Image
 
ACD222URNM - Large Image
 
ACD222URNM - Large Image
Other Links
 
 
ACD222URNM - Other
 
ACD222URNM - Other
 
ACD222URNM - Other
 
ACD222URNM - Other
Brochures
 
 
ACD222URNM - Brochure
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
120/240 V
Current Rating
60 A
Wire Size
#14 to #2 AWG
Material
Other;Polycarbonate
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
3.5000
Depth
5.0000
Height
8.6300
Descriptions
Product Type
Enclosure Air Conditioner
Long Description
Enclosure Air Conditioner, 120/240 V, 60 A, #14 to #2 AWG Wire Size, Polycarbonate Material, Black, 3.5 in Overall Depth, 8.63 in Overall Height, 3.5 in Overall Width, 15 lb
Short Description
Enclosure Air Conditioner, Polycarbonate, 120/240 V, 60 A
Description
60A/2P NF NON-METALLIC AC DISCONNECT 240V NEMA 3R
Features
Eaton offers the industry’s most complete line of ACDs. Devices are available in fused, non-fused, molded case switch or three phase designs, and in metal or plastic enclosures for all application. An Air Conditioning Disconnect (ACD) provides an installer or repair personnel with a visible disconnecting means while performing maintenance on an air conditioning unit.
extra long description
ETN ACD222URNM 60A/2P Non-Fusible N
Additional Information
Made in USA
yes
Overall Depth
3.5 in
Overall Height
8.63 in
Overall Width
3.5 in
Standards Met
UL Listed;CSA Certified
dimensions
5.0000 IN X 3.5000 IN X 8.6300 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
ACD222URNM
GTIN
00786676406086
UPC
786676406086
Taxonomies, Classifications, and Categories
Category Description
Molded Case Circuit Breaker Accessories
Type
Air conditioning disconnect
Packaging
Weight
15 lb
Weight per each
1.3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Power Distribution
standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat