B100S1C - Man STR A

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B100S1C
Manufacturer
Eaton
Manufacturer's Part Number
B100S1C
Description
Man STR A
Eaton Nema Starter, Space SVG Starter, 480V Coil, Nema Size 0, 4-20 A
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Manual Starters Mark as Incorrect
Suggest a New Category
Classification
Non-Reversing
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786678623757 / 00786678623757
Weight per unit
4.4499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
B100S1C - Specification Sheet
Images
 
 
B100S1C - Large Image
Other Links
 
 
B100S1C - Other
Brochures
 
 
B100S1C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Dimensions and Weight
Width
1.77
Depth
5.5
Height
6.3
Size
NEMA size 0
Descriptions
Description
MAN STR A
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors.
Long Description
Eaton NEMA starter, Space SVG Starter, 480V Coil, Nema Size 0, 4-20 A
Product Type
N1 SZ1 3P B-100 Man STR
extra long description
ETN B100S1C N1 SZ1 3P B-100 MAN STR
Additional Information
dimensions
5.5000 IN X 1.7700 IN X 6.3000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
B100S1C
GTIN
00786678623757
UPC
786678623757
Taxonomies, Classifications, and Categories
Category Description
NON-REVERSING
Type
Starter
Packaging
Weight per each
4.4499
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat