BAB1040 - Type Bab Circuit BRKR 1P 40AMP, 40C, 120/240V, 10, 000

Eaton

  • $48.21 (Each)
  • $48.21 (Each)
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
BAB1040
Manufacturer
Eaton
Manufacturer's Part Number
BAB1040
Description
Type Bab Circuit BRKR 1P 40AMP, 40C, 120/240V, 10, 000
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Single-Pole, Non-Interchangeable, 40A, 10 Kaic, 120/240V
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 1 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679301401 / 00786679301401
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.21 (Each)
Resources
Attachments
 
 
BAB1040 - Specification Sheet
Images
 
 
BAB1040 - Small Image
 
BAB1040 - Large Image
 
BAB1040 - Large Image
 
BAB1040 - Large Image
 
BAB1040 - Video
Other Links
 
 
BAB1040 - Other
 
BAB1040 - Other
 
BAB1040 - Other
Brochures
 
 
BAB1040 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120/240 V
amperage rating
40 A
Descriptions
Description
TYPE BAB CIRCUIT BRKR 1P 40AMP,40C,120/240V,10,000
Long Description
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Single-pole, Non-Interchangeable, 40A, 10 kAIC, 120/240V
Product Type
Bab BKR, 1P, 40AMP, 40C, 120/240V, 10ka
extra long description
ETN BAB1040 BAB bkr, 1P, 40AMP,40C,
Features
Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.
Additional Information
media
Yes
dimensions
3.6000 IN X 1.2000 IN X 4.8000 IN
Trip Type
Non-Interchangeable
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BAB1040
GTIN
00786679301401
UPC
786679301401
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BAB1040.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of BAB1040.

Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Single-Pole, Non-Int...
  • Our Part #: BAB1040
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BAB1040
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 24 ($1,157.04) ·
BAB1040 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$48.21

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BAB1040 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BAB1040 Eaton 00786679301401
GTHQB1140 GENERAL ELECTRIC n/a
THQB1140 GENERAL ELECTRIC 00783164012200
1H826 WW GRAINGER n/a
B140 ITE n/a
QOB140 Schneider Electric 00785901416784
BQ18040 Siemens n/a

* All prices subject to change.

Begin Live Chat