BR2040B200R - 1PH 200A 25KAIC MCB 20/40 Cir. Al Bus Nema 3R

Eaton

  • $528.31 (Each)
  • $528.31 (Each)
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
BR2040B200R
Manufacturer
Eaton
Manufacturer's Part Number
BR2040B200R
Description
1PH 200A 25KAIC MCB 20/40 Cir. Al Bus Nema 3R
BR Style Load Center, 20 Spaces, 40 Circuits, 200 A, 120/240 V Ac, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 5.19 In Overall Width, 29.13 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676445757 / 00786676445757
Weight per unit
34.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$528.31 (Each)
Resources
Attachments
 
 
BR2040B200R - Specification Sheet
Images
 
 
BR2040B200R - Large Image
 
BR2040B200R - Large Image
 
BR2040B200R - Large Image
 
BR2040B200R - Large Image
 
BR2040B200R - Large Image
 
BR2040B200R - Large Image
 
BR2040B200R - Large Image
Other Links
 
 
BR2040B200R - Other
 
BR2040B200R - Other
 
BR2040B200R - Other
 
BR2040B200R - Other
 
BR2040B200R - Other
 
BR2040B200R - Other
 
BR2040B200R - Other
Brochures
 
 
BR2040B200R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
120/240 V ac
Wire Size
2/0 AWG to 300 kcmil
Material
Metallic
interrupt rating
25 kAIC
Phase
1
amperage rating
200
Cover Type
Cover included
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Width
14.31
Height
21
Depth
3.88
Size
D1r
Descriptions
Product Type
BR Style Load Center
Long Description
BR Style Load Center, 20 Spaces, 40 Circuits, 200 A, 120/240 V ac, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 5.19 in Overall Width, 29.13 in Overall Height
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
BR Style Load Center, 20/40C, 200 A, D1R Box Size
Special Features
No Feed-Thru Lugs;Cover Included
Description
1PH 200A 25KAIC MCB 20/40 CIR. AL BUS NEMA 3R
extra long description
ETN BR2040B200R Eaton BR main break
Additional Information
number of spaces
20
Number of Circuits
40
Enclosure Type
Nema 3R
for use with
Type Br 1-Inch Breakers
Overall Width
5.19 in;131.8 mm
Overall Height
29.13 in;739.8 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Outdoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
dimensions
3.8800 IN X 14.3100 IN X 21.0000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR2040B200R
GTIN
00786676445757
UPC
786676445757
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
34.6
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR2040B200R.
Jump To:

Similar Items

Similar items are close alternatives to BR2040B200R, though they may not be 100% alike.

Eaton BR Main Breaker Loadcenter, 200A, X5, Aluminum, Cover Included, Nema 3R, M...
  • Our Part #: BRP20B200R
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BRP20B200R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($614.71) ·
BRP20B200R - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$614.71

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BR2040B200R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR2040B200R Eaton 00786676445757
CUHBR2040L20 Eaton n/a
5F634 WW GRAINGER n/a
HOM2040M200RB Schneider Electric 00785901824190

* All prices subject to change.

Begin Live Chat