BR250 - Type BR BRKR 50A/2 Pole 120/240V 10K

Eaton

  • $33.85 (Each)
  • $33.85 (Each)

  • $169.25 (Per 5)

  • $846.25 (Per 25)

In-Stock: 141 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR250
Manufacturer
Eaton
Manufacturer's Part Number
BR250
Description
Type BR BRKR 50A/2 Pole 120/240V 10K
Standard Trip Circuit Breaker, 50 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676363051 / 00786676363051
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.85 (Each)
Carton
$169.25 (Per 5)
Standard Packaging
$846.25 (Per 25)
Stock Availability
Nacogdoches
141 (Check another store)
All Stores
13,956
Resources
Other Links
 
 
BR250 - Other
 
BR250 - Other
 
BR250 - Other
Attachments
 
 
BR250 - Specification Sheet
Images
 
 
BR250 - Small Image
 
BR250 - Large Image
 
BR250 - Large Image
Brochures
 
 
BR250 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Interrupt Rating
10 kAIC
Poles
Two-pole
Voltage Rating
120/240 V ac
Dimensions and Weight
Overall Length
3 in
Descriptions
Description
TYPE BR BRKR 50A/2 POLE 120/240V 10K
Extra Long Description
ETN BR250 Type BR Breaker 50A/2 Pol
Features
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical
Long Description
Standard Trip Circuit Breaker, 50 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 2 in Overall Width
Product Type
Standard Trip Circuit Breaker
Short Description
2P Standard Trip Circuit Breaker, 50 A, 120/240 VAC w/Trip Flag
Additional Information
Circuit Breaker Type
Standard Trip Circuit Breaker
Dimensions
3.0000 IN X 2.0000 IN X 3.0000 IN
For Use With
Type BR Loadcenters
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
2 in
Standards Met
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813
Terminal Connection Type
Line and Load Lug
Trip Type
Common breaker trip
Tripping Mechanism
Common
Manufacturer Information
Brand
Viton(R)
Manufacturers Part Number
BR250
GTIN
00786676363051
UPC
786676363051
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.5
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedOtherGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy
Standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13,956

Location search:

A-L

Location Stock Available
Andrews
2 View Store
Arlington Branch
738 View Store
Athens
29 View Store
Avondale
70 View Store
Bartlesville
16 View Store
Bastrop
6 View Store
Baytown
10 View Store
Benton
24 View Store
Bentonville
50 View Store
Big Spring
20 View Store
Borger
19 View Store
Bridgeport
23 View Store
Brownsville
10 View Store
Brownwood
7 View Store
Bryan-College Station
68 View Store
Burleson
22 View Store
Cabot
20 View Store
Carlsbad
4 View Store
Casa Grande
40 View Store
Cedar Park
32 View Store
Centennial
7 View Store
Cleburne
20 View Store
Clovis
6 View Store
Colorado Springs
11 View Store
Concord
91 View Store
Conroe
21 View Store
Conway
12 View Store
Cookeville
11 View Store
Corsicana
17 View Store
Covington
79 View Store
Dallas
452 View Store
Deer Valley
30 View Store
Denton
23 View Store
Dodge City
10 View Store
Doraville
104 View Store
Dripping Springs
21 View Store
Dumas
39 View Store
Duncan
23 View Store
Durant
34 View Store
Edmond
41 View Store
El Dorado
12 View Store
Enid
35 View Store
Ennis
2 View Store
Fayetteville
34 View Store
Forney
22 View Store
Fort Collins
8 View Store
Fort Smith
30 View Store
Ft. Worth
56 View Store
Gainesville
2 View Store
Galena Park
39 View Store
Galveston
27 View Store
Georgetown
13 View Store
Gilbert
23 View Store
Gonzales
8 View Store
Granbury
21 View Store
Greenville
7 View Store
Greenville - SC
16 View Store
Harlingen
25 View Store
Hendersonville
7 View Store
Hereford
13 View Store
Hobbs
4 View Store
Hope
1 View Store
Hot Springs
37 View Store
Humble
25 View Store
Huntsville
9 View Store
Hutchinson
25 View Store
Jonesboro
24 View Store
Kansas City - North
12 View Store
Katy
38 View Store
Kenedy
6 View Store
Kerrville
37 View Store
Kilgore
8 View Store
Killeen
16 View Store
Lafayette
69 View Store
Lancaster
14 View Store
Laredo
22 View Store
Las Cruces
7 View Store
Lawrence
11 View Store
Lawton
37 View Store
League City
30 View Store
Lee's Summit
42 View Store
Leesville
25 View Store

M-Z

Location Stock Available
Mansfield
24 View Store
Marble Falls
15 View Store
Marietta
115 View Store
Marshall
16 View Store
McKinney
130 View Store
Mesa
71 View Store
Midland
21 View Store
Midwest City
10 View Store
Mineral Wells
17 View Store
Monroe
15 View Store
Moore
75 View Store
Mt. Pleasant
13 View Store
N Little Rock
12 View Store
N. San Antonio
11 View Store
Nashville
8 View Store
Natchitoches
9 View Store
NE Wichita
11 View Store
New Braunfels
10 View Store
New Orleans
149 View Store
Newnan
15 View Store
North Austin
13 View Store
North Fort Worth
10 View Store
Pampa
16 View Store
Paris
21 View Store
Pearland
40 View Store
Pearsall
16 View Store
Pecos
4 View Store
Pine Bluff
3 View Store
Pineville
5 View Store
Plainview
22 View Store
Plano
12 View Store
Pleasanton
24 View Store
Prescott Valley
24 View Store
Prosper
22 View Store
Pryor
15 View Store
Rock Hill
62 View Store
Rockwall
31 View Store
Rogers
61 View Store
Rome
8 View Store
Roswell
5 View Store
Round Rock
21 View Store
Russellville
7 View Store
Ruston
7 View Store
Salina
12 View Store
San Angelo
18 View Store
San Antonio
16 View Store
San Marcos
43 View Store
Searcy
61 View Store
Shawnee
32 View Store
Sherman
24 View Store
Shreveport
12 View Store
Siloam Springs
11 View Store
South Austin
19 View Store
Spring
43 View Store
Stafford
623 View Store
Stephenville
25 View Store
Stillwater
10 View Store
Stockbridge
53 View Store
Sulphur
12 View Store
Sulphur Springs
42 View Store
Sweetwater
1 View Store
Tampa Bay East
110 View Store
Temple
17 View Store
Terrell
19 View Store
Tomball
13 View Store
Tucson
41 View Store
Uvalde
31 View Store
Vidalia
20 View Store
Waco
18 View Store
Waxahachie
9 View Store
Weatherford
24 View Store
West Dallas
35 View Store
West Ft. Worth
25 View Store
Wichita Falls
45 View Store
Yukon
26 View Store

* All prices subject to change.

Begin Live Chat