BR3100 - Type BR BRKR 100A/3 Pole 240V 10K

Eaton

  • $369.20 (Each)
  • $369.20 (Each)

  • $1,846.00 (Per 5)

Availability: In Stock Locally
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
BR3100
Manufacturer
Eaton
Manufacturer's Part Number
BR3100
Description
Type BR BRKR 100A/3 Pole 240V 10K
Standard Trip Circuit Breaker, 100 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 3 In Overall Width, 21 LB
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 3 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676368094 / 00786676368094
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$369.20 (Each)
Standard Packaging
$1,846.00 (Per 5)
Resources
Other Links
 
 
BR3100 - Other
 
BR3100 - Other
Attachments
 
 
BR3100 - Specification Sheet
Images
 
 
BR3100 - Large Image
 
BR3100 - Large Image
Brochures
 
 
BR3100 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
Three-pole
Dimensions and Weight
Overall Length
3 in
Descriptions
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 100 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 3 in Overall Width, 21 lb
Features
Eaton UL classified Replacement Circuit Breakers are available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.Specified breakers are listed by the manufacturer of the panelboard for use in a particular panel. This doesn’t mean that the panelboard manufacturer produced the specified breaker;it merely means that the panelboa
Short Description
3P Standard Trip Circuit Breaker, Plug-on, 100 A, 240 VAC
Description
TYPE BR BRKR 100A/3 POLE 240V 10K
extra long description
ETN BR3100 Type BR Breaker 100A/3 P
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
3 in
for use with
Type BR Loadcenters
Standards Met
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813
dimensions
3.0000 IN X 2.9000 IN X 2.5000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR3100
GTIN
00786676368094
UPC
786676368094
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight
21 lb
Weight per each
2
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional Energy
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR3100.
Jump To:

Cross Referenced

These items are similar to BR3100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR3100 Eaton 00786676368094
CH3100 Eaton 00782113102405
GTHQL32100 GENERAL ELECTRIC n/a
THQL32100 GENERAL ELECTRIC 00783164012163
5A539 WW GRAINGER n/a
PCB3100 ITE n/a
Q3100 ITE n/a
QO3100 Schneider Electric 00785901004417
Q3100 Siemens 00783643148475

* All prices subject to change.

Begin Live Chat