BRP42BC225 - BR Pon Loadcntr 225A Main BRKR 42 Space Copper Bus

Eaton

  • $584.13 (Each)
  • $584.13 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRP42BC225
Manufacturer
Eaton
Manufacturer's Part Number
BRP42BC225
Description
BR Pon Loadcntr 225A Main BRKR 42 Space Copper Bus
Plug-On Neutral Main Circuit Breaker Loadcenter, 225A, X8, Copper, Cover Included, Nema 1, Metallic, 25KAIC, CSR2225, 84 Circuits, Single Pole, 42 Spaces, Two Hots, A Neutral and A Ground, Single-Phase, #6-1/0 Awg Cu/Al, 25, Kilo Ampere, 25KAIC, Gray, Combina
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689055035 / 00786689055035
Weight per unit
40.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$584.13 (Each)
Resources
Images
 
 
BRP42BC225 - Large Image
 
BRP42BC225 - Large Image
 
BRP42BC225 - Large Image
 
BRP42BC225 - Large Image
 
BRP42BC225 - Large Image
Brochures
 
 
BRP42BC225 - Brochure
Other Links
 
 
BRP42BC225 - Other
 
BRP42BC225 - Other
 
BRP42BC225 - Other
 
BRP42BC225 - Other
 
BRP42BC225 - Other
Attachments
 
 
BRP42BC225 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
225
Phase
1
Voltage Rating
120/240 V
interrupt rating
25
Cover Type
Cover included
Wattage
Single-pole
Dimensions and Weight
Width
14.31
Height
3.88
Depth
45
Size
X8
Descriptions
Description
BR PON LOADCNTR 225A MAIN BRKR 42 SPACE COPPER BUS
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
BR Pon LC, 225A, MCB, 42 Space, Cu Bus
extra long description
ETN BRP42BC225 BR PON LC,225A, MCB,
Long Description
Plug-on neutral main circuit breaker loadcenter,225A,X8,Copper,Cover included,NEMA 1,Metallic,25kAIC,CSR2225,84 circuits,Single pole,42 spaces,Two hots, a neutral and a ground,Single-phase,#6-1/0 AWG Cu/Al,25,Kilo Ampere,25kAIC,Gray,Combina
Special Features
Main circuit breaker
Additional Information
number of spaces
42
dimensions
45.0000 IN X 14.3100 IN X 3.8800 IN
Manufacturer Information
Manufacturers Part Number
BRP42BC225
Brand
Eaton
GTIN
00786689055035
UPC
786689055035
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
40.9
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat