BRPHD - Hold Down Kit For 2 Pole BR Pon BRKR

Eaton

  • $8.25 (Each)
  • $8.25 (Each)

Availability: In Stock Locally
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
BRPHD
Manufacturer
Eaton
Manufacturer's Part Number
BRPHD
Description
Hold Down Kit For 2 Pole BR Pon BRKR
Eaton Pon Accessories - Hold Down Kit For 2 Pole BR Plug-On Neutral Breaker, Hold Down Kit, BR, Two-Pole
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
786689053864 / 00786689053864
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.25 (Each)
Resources
360 Images
 
 
BRPHD - 360 Image
Images
 
 
BRPHD - Large Image
 
BRPHD - Large Image
 
BRPHD - Large Image
 
BRPHD - Large Image
 
BRPHD - Large Image
 
BRPHD - Large Image
Brochures
 
 
BRPHD - Brochure
Other Links
 
 
BRPHD - Other
 
BRPHD - Other
 
BRPHD - Other
 
BRPHD - Other
 
BRPHD - Other
 
BRPHD - Other
Attachments
 
 
BRPHD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
Two-pole
Dimensions and Weight
Depth
1.5000
Width
1.7500
Height
2.0000
Descriptions
Description
HOLD DOWN KIT FOR 2 POLE BR PON BRKR
extra long description
ETN BRPHD Hold Down Kit for 2 Pole
Product Type
Hold Down Kit For 2 Pole BR BRKR
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton PON Accessories - Hold Down Kit for 2 Pole BR Plug-on Neutral Breaker,Hold down kit,BR,Two-pole
Additional Information
dimensions
1.5000 IN X 1.7500 IN X 2.0000 IN
Manufacturer Information
Manufacturers Part Number
BRPHD
Brand
Eaton
GTIN
00786689053864
UPC
786689053864
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat