CL120AF - 1P 20A 120V Arc Fault Classified Breaker

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CL120AF
Manufacturer
Eaton
Manufacturer's Part Number
CL120AF
Description
1P 20A 120V Arc Fault Classified Breaker
Geindust THQL1120AF|Grainger 5F657|Ite W1624L1125CU|Murrayfeis MP120AF|Schneider HOM120AFI|Schneider QO11624L125GRB|Schneider QO124L125PGRB|Siemens Q120AF|Squared HOM120AFI|Squared Qo11624l125grb
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782113982618 / 00782113982618
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240
amperage rating
20
Wire Size
#14-4 AWG Cu/Al
Poles
1
interrupt rating
10 kAIC
used with
Type CH Loadcenters
Dimensions and Weight
Height
1.25
Width
3.75
Length
6.25 in
Descriptions
Product Type
Cl120af66c1109g08
Long Description
GEIndust THQL1120AF|Grainger 5F657|ITE W1624L1125CU|MurrayFeis MP120AF|Schneider HOM120AFI|Schneider QO11624L125GRB|Schneider QO124L125PGRB|Siemens Q120AF|SquareD HOM120AFI|SquareD QO11624L125GRB
Special Features
Arc fault
Description
1P 20A 120V ARC FAULT CLASSIFIED BREAKER
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CL120AF
GTIN
00782113982618
UPC
782113982618
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Circuit Protection
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CL120AF.
Jump To:

Similar Items

Similar items are close alternatives to CL120AF, though they may not be 100% alike.

Type CL 1-Inch Classified Replacement Arc Fault Circuit Breaker, Single-Pole, 20...
  • Our Part #: CL120CAF
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CL120CAF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($381.48) ·
CL120CAF - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$381.48

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Ge THQL1120AF Emcb Afci 10KA QL 1P
  • Our Part #: THQL1120AF
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: THQL1120AF
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($337.13) ·
THQL1120AF - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$337.13

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CL120AF but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CL120AF Eaton 00782113982618
THQL1120AF GENERAL ELECTRIC 00783164267488
MP120AF Murray Feiss Lighting n/a
HOM120AFI Schneider Electric 00785901301325
Q120AF Siemens 00783643174269

* All prices subject to change.

Begin Live Chat