CL225 - Type CL BRKR 25A/2POLE 120/240V 10K-Classified CKT

Eaton

  • $22.50 (Each)
  • $22.50 (Each)

  • $112.50 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CL225
Manufacturer
Eaton
Manufacturer's Part Number
CL225
Description
Type CL BRKR 25A/2POLE 120/240V 10K-Classified CKT
Eaton Classified 1" Thermal Magnetic Circuit Breaker, Type CL 1-Inch Classified Replacement Breaker, 25 A, 10 Kaic, Two-Pole, 120/240V, CL, Common Breaker Trip, #14-4 Awg Cu/Al, CL, Type CH Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676011648 / 00786676011648
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.50 (Each)
Standard Packaging
$112.50 (Per 5)
Resources
Attachments
 
 
CL225 - Specification Sheet
Images
 
 
CL225 - Small Image
 
CL225 - Large Image
Other Links
 
 
CL225 - Other
Brochures
 
 
CL225 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
amperage rating
25 A
Descriptions
Description
TYPE CL BRKR 25A/2POLE 120/240V 10K-CLASSIFIED CKT
Features
Eaton UL classified replacement circuit breakers are available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.
Product Type
CL 25A/2POLE 120/240V 10K
extra long description
ETN CL225 CL 25A/2Pole 120/240V 10K
Long Description
Eaton Classified 1" thermal magnetic circuit breaker, Type CL 1-Inch classified replacement breaker, 25 A, 10 kAIC, two-pole, 120/240V, CL, common breaker trip, #14-4 AWG Cu/Al, CL, Type CH loadcenters
Additional Information
dimensions
1.9000 IN X 2.0000 IN X 2.5000 IN
Trip Type
Common breaker trip
Manufacturer Information
Manufacturers Part Number
CL225
Brand
Eaton
GTIN
00786676011648
UPC
786676011648
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
1" Thermal magnetic circuit breakers
Packaging
Weight per each
0.5
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOther
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat