FD3100 - Type FD BRKR 3P 100A 600VAC Max 18K Aic

Eaton

  • $1046.76 (Each)
  • $1,046.76 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FD3100
Manufacturer
Eaton
Manufacturer's Part Number
FD3100
Description
Type FD BRKR 3P 100A 600VAC Max 18K Aic
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 100 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679305768 / 00786679305768
Weight per unit
4.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,046.76 (Each)
Resources
Images
 
 
FD3100 - Small Image
 
FD3100 - Large Image
 
FD3100 - Large Image
 
FD3100 - Large Image
 
FD3100 - Video
Attachments
 
 
FD3100 - Specification Sheet
Other Links
 
 
FD3100 - Other
 
FD3100 - Other
 
FD3100 - Other
 
FD3100 - Other
 
FD3100 - Other
Brochures
 
 
FD3100 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Poles
3
Voltage Rating
600 VAC, 250 VDC
Descriptions
Description
TYPE FD BRKR 3P 100A 600VAC MAX 18K AIC
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Product Type
Type FD BRK 3P 100A 600VAC Max 18K Aic
extra long description
ETN FD3100 TYPE FD BRK 3P 100A 600V
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, FD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 100 A, 600 Vac, 250 Vdc, Load side, 50/60 Hz
Additional Information
media
Yes
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
Trip Type
Fixed thermal, fixed magnetic
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
FD3100
GTIN
00786679305768
UPC
786679305768
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.25
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Frequency Rating
50/60 Hz
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat