FH39 - Heater A

Eaton

  • $83.11 (Each)
  • $83.11 (Each)
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
FH39
Manufacturer
Eaton
Manufacturer's Part Number
FH39
Description
Heater A
Starter, Nema Starter, Thermal and Fast Trip, Ambient 7.9 to 8.5 A;9.1 to 9.9 A;Non to Comp 7.3 to 7.9 A;8.8 to 9.7 A, 1 Phase, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
786678670034 / 00786678670034
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.11 (Each)
Resources
Images
 
 
FH39 - Large Image
 
FH39 - Small Image
 
FH39 - Large Image
 
FH39 - Large Image
 
FH39 - Large Image
 
FH39 - Large Image
Attachments
 
 
FH39 - Specification Sheet
Specifications Sheets
 
 
FH39 - Specification Sheet
Other Links
 
 
FH39 - Other
 
FH39 - Other
 
FH39 - Other
 
FH39 - Other
 
FH39 - Other
Brochures
 
 
FH39 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Descriptions
Product Type
Starter
Long Description
Starter, NEMA Starter, Thermal and Fast Trip, Ambient 7.9 to 8.5 A;9.1 to 9.9 A;Non to Comp 7.3 to 7.9 A;8.8 to 9.7 A, 1 Phase, 0.03 lb
Short Description
Starter Thermal and Fast Trip, Ambient 7.9 to 8.5 A;9.1 to 9.9 A;Non to Comp 7.3 to 7.9 A;8.8 to 9.7 A
Description
HEATER A
Features
For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.
extra long description
ETN FH39 HTR ELEMENT
Special Features
Used with Starter Sizes 0,1, and 2
Additional Information
Starter Type
NEMA
full load current range
Ambient 7.9 to 8.5 A;9.1 to 9.9 A;Non to Comp 7.3 to 7.9 A;8.8 to 9.7 A
for use with
Starter Sizes 0;1;2
Standards Met
UL Listed;CSA Certified
Trip Type
Thermal and Fast Trip
dimensions
2.1000 IN X 1.3000 IN X 0.8000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
FH39
GTIN
00786678670034
UPC
786678670034
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
Application
Safety and Emergency Exit Devices
standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat