FH45 - Heater A

Eaton

  • $83.11 (Each)
  • $83.11 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FH45
Manufacturer
Eaton
Manufacturer's Part Number
FH45
Description
Heater A
Heater, Nema Starter, Thermal and Fast Trip, Ambient 13.6 to 14.9 A;15.8 to 17.2 A;Non-Comp 12.7 to 13.8 A;15.4 to 16.6 A, 1 Phase, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
786678670218 / 00786678670218
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.11 (Each)
Resources
Images
 
 
FH45 - Large Image
 
FH45 - Small Image
 
FH45 - Large Image
 
FH45 - Large Image
 
FH45 - Large Image
Attachments
 
 
FH45 - Specification Sheet
Specifications Sheets
 
 
FH45 - Specification Sheet
Other Links
 
 
FH45 - Other
 
FH45 - Other
 
FH45 - Other
 
FH45 - Other
Brochures
 
 
FH45 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Descriptions
Product Type
Heater
Long Description
Heater, NEMA Starter, Thermal and Fast Trip, Ambient 13.6 to 14.9 A;15.8 to 17.2 A;Non-Comp 12.7 to 13.8 A;15.4 to 16.6 A, 1 Phase, 0.02 lb
Short Description
Heater Thermal and Fast Trip
Description
HEATER A
Features
For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.
extra long description
ETN FH45 Eaton A200/B100 heater
Special Features
Used with Starter Sizes 0,1, and 2
Additional Information
Starter Type
NEMA
full load current range
Ambient 13.6 to 14.9 A;15.8 to 17.2 A;Non-Comp 12.7 to 13.8 A;15.4 to 16.6 A
for use with
Starter Sizes 0;1;2
Standards Met
UL Listed;CSA Certified
Trip Type
Thermal and Fast Trip
dimensions
2.1000 IN X 1.3000 IN X 0.8000 IN
Manufacturer Information
Manufacturers Part Number
FH45
Brand
Eaton Corp
GTIN
00786678670218
UPC
786678670218
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Application
Safety and Emergency Exit Devices
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat