GHB1040 - 40A GHB 1P BKR

Eaton

  • $92.30 (Each)
  • $92.30 (Each)
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
GHB1040
Manufacturer
Eaton
Manufacturer's Part Number
GHB1040
Description
40A GHB 1P BKR
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 40 A, 277 Vac, 125 VDC, 14 Kaic At 277 Vac, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 1 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679023655 / 00786679023655
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.30 (Each)
Resources
Other Links
 
 
GHB1040 - Other
 
GHB1040 - Other
 
GHB1040 - Other
 
GHB1040 - Other
 
GHB1040 - Other
Images
 
 
GHB1040 - Small Image
 
GHB1040 - Large Image
 
GHB1040 - Large Image
 
GHB1040 - Large Image
 
GHB1040 - Video
Attachments
 
 
GHB1040 - Specification Sheet
Brochures
 
 
GHB1040 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
40 A
Poles
1
Voltage Rating
277 Vac, 125 Vdc
Descriptions
extra long description
ETN GHB1040 40A/1 pole circuit brea
Product Type
40A/1 Pole Circuit Breaker
Description
40A GHB 1P BKR
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, Fixed magnetic trip type, Single-pole, 40 A, 277 Vac, 125 Vdc, 14 kAIC at 277 Vac, 50/60 Hz
Additional Information
media
Yes
Trip Type
Fixed thermal, fixed magnetic
dimensions
2.6300 IN X 1.0000 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
GHB1040
Brand
Eaton
GTIN
00786679023655
UPC
786679023655
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,Federal Specifications Classification W-C375B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GHB1040.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GHB1040.

Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Brea...
  • Our Part #: GHB1040
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GHB1040
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($92.30) ·
GHB1040 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$92.30

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GHB1040 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GHB1040 Eaton 00786679023655
TEY140 GENERAL ELECTRIC 00783164182132
3TW17 WW GRAINGER n/a
EDB14040 Schneider Electric 00785901878957
BQD140 Siemens 00783643277137

* All prices subject to change.

Begin Live Chat