HMCP030H1 - HMCP Standard Mag Style W/Aluminum Collars

Eaton

  • $1272.25 (Each)
  • $1,272.25 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HMCP030H1
Manufacturer
Eaton
Manufacturer's Part Number
HMCP030H1
Description
HMCP Standard Mag Style W/Aluminum Collars
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, Three-Pole, Frame J-K, 90-300 A, Series C
Slang Terms

Suggest a New Term
Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector Mark as Incorrect
Suggest a New Category
Classification
Motor Control Protection and Supplemental Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679150733 / 00786679150733
Weight per unit
4.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,272.25 (Each)
Resources
Images
 
 
HMCP030H1 - Small Image
 
HMCP030H1 - Large Image
 
HMCP030H1 - Video
Attachments
 
 
HMCP030H1 - Specification Sheet
Other Links
 
 
HMCP030H1 - Other
 
HMCP030H1 - Other
 
HMCP030H1 - Other
Brochures
 
 
HMCP030H1 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Descriptions
Description
HMCP STANDARD MAG STYLE W/ALUMINUM COLLARS
Long Description
Eaton molded case circuit breaker accessory motor protection, Motor circuit protector, Three-pole, Frame J-K, 90-300 A, Series C
Product Type
HMCP ST&Ard Mag Style W/Aluminum Collars
extra long description
ETN HMCP030H1 HMCP ST&ARD MAG STYLE
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Additional Information
media
Yes
dimensions
7.4000 IN X 5.0000 IN X 4.9000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HMCP030H1
GTIN
00786679150733
UPC
786679150733
Taxonomies, Classifications, and Categories
Category Description
Motor Control Protection and Supplemental Breakers
Type
Molded case circuit breaker accessory
Packaging
Weight per each
4.2
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,CSA Certified,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat