JGHMVD12RX - JG High Perf Kit S2 Red 4/4X Handle & 12" Shaft

Eaton

  • $361.61 (Each)
  • $361.61 (Each)
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
JGHMVD12RX
Manufacturer
Eaton
Manufacturer's Part Number
JGHMVD12RX
Description
JG High Perf Kit S2 Red 4/4X Handle & 12" Shaft
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, S2 Handle Mechanism, Frame JG, Red/Yellow, Series G, Nema 4/4X, 12 In, 12, Inch
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Circuit Breaker Accessories
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786685293592 / 00786685293592
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$361.61 (Each)
Resources
Images
 
 
JGHMVD12RX - Small Image
 
JGHMVD12RX - Large Image
 
JGHMVD12RX - Video
Attachments
 
 
JGHMVD12RX - Specification Sheet
Other Links
 
 
JGHMVD12RX - Other
 
JGHMVD12RX - Other
Brochures
 
 
JGHMVD12RX - Brochure
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
JG HIGH PERF KIT S2 RED 4/4X HANDLE & 12" SHAFT
Product Type
JG Hi Perf Kit S2 Red Handle&12" Shaft
extra long description
ETN JGHMVD12RX JG HI PERF KIT S2 RE
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory handle mechanism, S2 Handle mechanism, Frame JG, Red/yellow, Series G, NEMA 4/4X, 12 in, 12, Inch
Additional Information
dimensions
14.0000 IN X 4.7500 IN X 4.7500 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
JGHMVD12RX
Brand
Eaton
GTIN
00786685293592
UPC
786685293592
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat