QB1030EP - Bolt-On Equipment Protection 30MA 1P 10kaic

Eaton

  • $293.66 (Each)
  • $293.66 (Each)
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
QB1030EP
Manufacturer
Eaton
Manufacturer's Part Number
QB1030EP
Description
Bolt-On Equipment Protection 30MA 1P 10kaic
Eaton QB Gfci Circuit Breaker, Bolt-On Equipment Protection, 30A, 10 Kaic, Single-Pole, 120/240V, Non-Interchangeable, 30 Ma Trip Sensitivity, Bolt-On, #14-4 Awg, QB
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679186015 / 00786679186015
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$293.66 (Each)
Resources
Images
 
 
QB1030EP - Large Image
 
QB1030EP - Large Image
 
QB1030EP - Large Image
 
QB1030EP - Large Image
 
QB1030EP - Small Image
Brochures
 
 
QB1030EP - Brochure
Other Links
 
 
QB1030EP - Other
 
QB1030EP - Other
 
QB1030EP - Other
 
QB1030EP - Other
Attachments
 
 
QB1030EP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30 A
Poles
1
interrupt rating
10
Voltage Rating
120/240 V
connection
BOLT-ON
Descriptions
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Description
BOLT-ON EQUIPMENT PROTECTION 30MA 1P 10KAIC
Product Type
Bolt-On Gfep, 30MA, 1 Pole, 10KAIC, 30a
extra long description
ETN QB1030EP BOLT-ON GFEP, 30MA, 1
Long Description
Eaton QB GFCI circuit breaker,Bolt-on equipment protection,30A,10 kAIC,Single-pole,120/240V,Non-Interchangeable,30 mA Trip sensitivity,Bolt-on,#14-4 AWG,QB
Additional Information
dimensions
4.0000 IN X 3.5000 IN X 1.0000 IN
Trip Type
Non-Interchangeable
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QB1030EP
GTIN
00786679186015
UPC
786679186015
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat