QBGFEP2050 - 2P 50A 10KAIC 30MA Trip Bolt On

Eaton

  • $942.72 (Each)
  • $942.72 (Each)
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
QBGFEP2050
Manufacturer
Eaton
Manufacturer's Part Number
QBGFEP2050
Description
2P 50A 10KAIC 30MA Trip Bolt On
Eaton QB Gfci Circuit Breaker, Ground Fault Circuit Breaker, Bolt-On Mounting, 50A, 10 Kaic, Two-Pole, 120/240V, Non-Interchangeable, 30 Ma Trip Sensitivity, Qbgfep
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Bolt-On - On Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679145203 / 00786679145203
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$942.72 (Each)
Resources
Tech Bulletins
 
 
QBGFEP2050 - Tech Bulletin
Images
 
 
QBGFEP2050 - Large Image
Other Links
 
 
QBGFEP2050 - Other
Brochures
 
 
QBGFEP2050 - Brochure
Attachments
 
 
QBGFEP2050 - Specification Sheet
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
120/240 V
interrupt rating
10
Poles
2
amperage rating
50 A
Descriptions
extra long description
ETN QBGFEP2050 2P 50A 10KAIC 30MA T
Product Type
2P 50A 10KAIC 30MA Trip Bolt On
Description
2P 50A 10KAIC 30MA TRIP BOLT ON
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Long Description
Eaton QB GFCI circuit breaker,Ground fault circuit breaker,Bolt-on mounting,50A,10 kAIC,Two-pole,120/240V,Non-Interchangeable,30 mA Trip sensitivity,QBGFEP
Special Features
Bolt-on mounting
Additional Information
dimensions
5.8000 IN X 3.0000 IN X 4.4000 IN
Trip Type
Non-Interchangeable
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QBGFEP2050
GTIN
00786679145203
UPC
786679145203
Taxonomies, Classifications, and Categories
Type
GFCI circuit breakers
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
standard
UL 943
Application
Generation - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of QBGFEP2050.
Jump To:

Cross Referenced

These items are similar to QBGFEP2050 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
QBGFEP2050 Eaton 00786679145203
QOB250EPD Schneider Electric 00785901168799

* All prices subject to change.

Begin Live Chat