QBGFT2020 - QB 2P 20A 10KA Bolt-On Ground Fault W/PCB Self Tes

Eaton

  • $624.12 (Each)
  • $624.12 (Each)

  • $6,241.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QBGFT2020
Manufacturer
Eaton
Manufacturer's Part Number
QBGFT2020
Description
QB 2P 20A 10KA Bolt-On Ground Fault W/PCB Self Tes
Eaton QB Gfci Circuit Breaker, Ground Fault Circuit Breaker, 20A, 10 Kaic, Two-Pole, 120/240V, Common Trip, 5 Ma Trip Sensitivity, #14–10 Cu, #12–10 Al, QBGF
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Bolt-On - On Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676026710 / 00786676026710
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$624.12 (Each)
Standard Packaging
$6,241.20 (Per 10)
Resources
Images
 
 
QBGFT2020 - Large Image
Brochures
 
 
QBGFT2020 - Brochure
Other Links
 
 
QBGFT2020 - Other
Attachments
 
 
QBGFT2020 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/240 V
amperage rating
20 A
Poles
Two-pole
Descriptions
Long Description
Eaton QB GFCI circuit breaker,Ground fault circuit breaker,20A,10 kAIC,Two-pole,120/240V,Common trip,5 mA Trip sensitivity,#14–10 Cu, #12–10 Al,QBGF
Special Features
5 mA Trip Sensitivity
Description
QB 2P 20A 10KA BOLT-ON GROUND FAULT W/PCB SELF TES
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Product Type
QB 2P 20A Gfci, 5MA, 10kaic
extra long description
ETN QBGFT2020 QB 2P 20A GFCI, 5mA,
Additional Information
dimensions
4.5000 IN X 2.7500 IN X 2.0000 IN
Trip Type
Common trip
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QBGFT2020
GTIN
00786676026710
UPC
786676026710
Taxonomies, Classifications, and Categories
Type
GFCI circuit breakers
Category Description
PANELBOARD BRANCH BREAKERS
Packaging
Weight per each
0.8
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat