QBHW1015 - 1 Pole 15A QBHW BRKR

Eaton

  • $78.77 (Each)
  • $78.77 (Each)

Availability: In Stock Locally
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
QBHW1015
Manufacturer
Eaton
Manufacturer's Part Number
QBHW1015
Description
1 Pole 15A QBHW BRKR
Eaton QB Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 20 A, 22 Kaic, Single-Pole, 120/240 V, Non-Interchangeable, Q17, QBHW
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 1 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679392003 / 00786679392003
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.77 (Each)
Resources
Tech Bulletins
 
 
QBHW1015 - Tech Bulletin
Images
 
 
QBHW1015 - Large Image
 
QBHW1015 - Large Image
 
QBHW1015 - Large Image
Other Links
 
 
QBHW1015 - Other
 
QBHW1015 - Other
 
QBHW1015 - Other
Brochures
 
 
QBHW1015 - Brochure
Attachments
 
 
QBHW1015 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15 A
Poles
1
Voltage Rating
120/240 V
interrupt rating
22
Descriptions
Description
1 POLE 15A QBHW BRKR
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Product Type
QBHW Breaker 1 Pole 15a
extra long description
ETN QBHW1015 QBHW BREAKER 1 POLE 15
Long Description
Eaton QB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,20 A,22 kAIC,Single-pole,120/240 V,Non-Interchangeable,Q17,QBHW
Additional Information
dimensions
3.9000 IN X 1.2000 IN X 4.8000 IN
Trip Type
Non-Interchangeable
Manufacturer Information
Manufacturers Part Number
QBHW1015
Brand
Eaton Corp
GTIN
00786679392003
UPC
786679392003
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of QBHW1015.
Jump To:

Cross Referenced

These items are similar to QBHW1015 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
QBHW1015 Eaton 00786679392003
2DM40 WW GRAINGER n/a
B115H ITE n/a
QOB115VH Schneider Electric 00785901371762

* All prices subject to change.

Begin Live Chat