QBHW2030 - QBHW 2P 30AMP_MCB

Eaton

  • $160.83 (Each)
  • $160.83 (Each)

  • $1,929.96 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QBHW2030
Manufacturer
Eaton
Manufacturer's Part Number
QBHW2030
Description
QBHW 2P 30AMP_MCB
Eaton QB Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 35 A, 22 Kaic, Two-Pole, 240 V, Non-Interchangeable, Q7, QBHW
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679392652 / 00786679392652
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$160.83 (Each)
Standard Packaging
$1,929.96 (Per 12)
Resources
Tech Bulletins
 
 
QBHW2030 - Tech Bulletin
Images
 
 
QBHW2030 - Large Image
 
QBHW2030 - Large Image
 
QBHW2030 - Large Image
Other Links
 
 
QBHW2030 - Other
 
QBHW2030 - Other
 
QBHW2030 - Other
Brochures
 
 
QBHW2030 - Brochure
Attachments
 
 
QBHW2030 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
Poles
2
interrupt rating
22
amperage rating
30 A
Descriptions
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Product Type
30A, 2 Pole Circuit Breaker
Description
QBHW 2P 30AMP_MCB
extra long description
ETN QBHW2030 30A, 2 pole circuit br
Long Description
Eaton QB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,35 A,22 kAIC,Two-pole,240 V,Non-Interchangeable,Q7,QBHW
Additional Information
dimensions
3.9000 IN X 2.3000 IN X 4.8000 IN
Trip Type
Non-Interchangeable
Manufacturer Information
Manufacturers Part Number
QBHW2030
Brand
Eaton Corp
GTIN
00786679392652
UPC
786679392652
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.7
Carton
1
Package
12
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Datacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional Energy
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat