QBHW2045 - 45A 2P 22KA B BKR

Eaton

  • $160.83 (Each)
  • $160.83 (Each)
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
QBHW2045
Manufacturer
Eaton
Manufacturer's Part Number
QBHW2045
Description
45A 2P 22KA B BKR
Eaton QB Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 45 A, 22 Kaic, Two-Pole, 240 V, Non-Interchangeable, Q7, QBHW
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679152478 / 00786679152478
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$160.83 (Each)
Resources
Tech Bulletins
 
 
QBHW2045 - Tech Bulletin
Images
 
 
QBHW2045 - Large Image
 
QBHW2045 - Large Image
 
QBHW2045 - Large Image
Other Links
 
 
QBHW2045 - Other
 
QBHW2045 - Other
 
QBHW2045 - Other
Brochures
 
 
QBHW2045 - Brochure
Attachments
 
 
QBHW2045 - Specification Sheet
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
120/240 V
Poles
2
interrupt rating
22
amperage rating
45 A
Descriptions
extra long description
ETN QBHW2045 2P 45A QBHW 22KA 240V
Product Type
2P 45A QBHW 22KA 240V
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Description
45A 2P 22KA B BKR
Long Description
Eaton QB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,45 A,22 kAIC,Two-pole,240 V,Non-Interchangeable,Q7,QBHW
Additional Information
dimensions
3.1000 IN X 2.0000 IN X 0.9000 IN
Trip Type
Non-Interchangeable
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QBHW2045
GTIN
00786679152478
UPC
786679152478
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Generation - Conventional Energy - Conventional EnergyOtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of QBHW2045.
Jump To:

Cross Referenced

These items are similar to QBHW2045 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
QBHW2045 Eaton 00786679152478
QOB245H Schneider Electric 00785901487807

* All prices subject to change.

Begin Live Chat