QL1NPL - Lockdog Non-Padlockable 1 Pole

Eaton

  • $14.67 (Each)
  • $14.67 (Each)

  • $146.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QL1NPL
Manufacturer
Eaton
Manufacturer's Part Number
QL1NPL
Description
Lockdog Non-Padlockable 1 Pole
Eaton Breaker, Handle Locks, Non-Padlockable, QL, Single-Pole
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679510100 / 00786679510100
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.67 (Each)
Standard Packaging
$146.70 (Per 10)
Resources
Other Links
 
 
QL1NPL - Other
 
QL1NPL - Other
 
QL1NPL - Other
Brochures
 
 
QL1NPL - Brochure
Images
 
 
QL1NPL - Large Image
 
QL1NPL - Large Image
 
QL1NPL - Large Image
 
QL1NPL - Small Image
Attachments
 
 
QL1NPL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Descriptions
Description
LOCKDOG NON-PADLOCKABLE 1 POLE
extra long description
ETN QL1NPL QL1NPL
Product Type
QL1NPL
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton breaker, Handle locks,Non-Padlockable,QL,Single-pole
Additional Information
dimensions
0.5000 IN X 0.5000 IN X 0.5000 IN
Manufacturer Information
Manufacturers Part Number
QL1NPL
Brand
Eaton
GTIN
00786679510100
UPC
786679510100
Taxonomies, Classifications, and Categories
Type
Accessory
Category Description
Powerdefense Breakers
Packaging
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat