QL1PL - Padlock Attachment For 1P Quicklag B, C & P Must or

Eaton

  • $10.38 (Each)
  • $10.38 (Each)

  • $103.80 (Per 10)
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
QL1PL
Manufacturer
Eaton
Manufacturer's Part Number
QL1PL
Description
Padlock Attachment For 1P Quicklag B, C & P Must or
Eaton Breaker, Handle Locks, Padlockable, QL, Single-Pole
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679510254 / 00786679510254
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.38 (Each)
Standard Packaging
$103.80 (Per 10)
Resources
Other Links
 
 
QL1PL - Other
 
QL1PL - Other
 
QL1PL - Other
 
QL1PL - Other
Brochures
 
 
QL1PL - Brochure
Images
 
 
QL1PL - Large Image
 
QL1PL - Large Image
 
QL1PL - Large Image
 
QL1PL - Large Image
 
QL1PL - Small Image
Attachments
 
 
QL1PL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Descriptions
Description
PADLOCK ATTACHMENT FOR 1P QUICKLAG B,C & P MUST OR
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
Padlock Attachment For 1P Quicklag
extra long description
ETN QL1PL Padlock Attachment For 1P
Long Description
Eaton breaker, Handle locks,Padlockable,QL,Single-pole
Additional Information
dimensions
1.0000 IN X 0.5000 IN X 0.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QL1PL
GTIN
00786679510254
UPC
786679510254
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Accessory
Packaging
Weight per each
0.05
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat