S10N04P51P - .5KVA Buck Boost Transformer 1PH 120X240-12/24V

Eaton

  • $248.73 (Each)
  • $248.73 (Each)
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
S10N04P51P
Manufacturer
Eaton
Manufacturer's Part Number
S10N04P51P
Description
.5KVA Buck Boost Transformer 1PH 120X240-12/24V
Dry Type Transformer, 120 X 240 V, 12/24 V, 0.50 K Va Va Rating, Encapsulated Transformer, 5.18 In Overall Length, 4.45 In Overall Width, 9.34 In Overall Height, 60 HZ, 115 °C Temperature Rise Rating, 15 LB
Slang Terms

Suggest a New Term
Categories
Non Ventilated Totally Enclose - Single Phase Non Ventilated to Mark as Incorrect
Suggest a New Category
Classification
Buck & Boost Transformers
UNSPSC
39121025 - Buck boost transformer
UPC/GTIN
786680073588 / 00786680073588
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$248.73 (Each)
Resources
Tech Bulletins
 
 
S10N04P51P - Tech Bulletin
Other Links
 
 
S10N04P51P - Other
 
S10N04P51P - Other
 
S10N04P51P - Other
 
S10N04P51P - Other
Brochures
 
 
S10N04P51P - Brochure
Specifications Sheets
 
 
S10N04P51P - Specification Sheet
 
S10N04P51P - Specification Sheet
Images
 
 
S10N04P51P - Small Image
 
S10N04P51P - Large Image
 
S10N04P51P - Large Image
 
S10N04P51P - Large Image
 
S10N04P51P - Large Image
Attachments
 
 
S10N04P51P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
509A
Number of Phases
Single-phase
Dimensions and Weight
Overall Length
5.18 in
Descriptions
Description
.5KVA BUCK BOOST TRANSFORMER 1PH 120X240-12/24V
Product Type
Dry Type Transformer
Long Description
Dry Type Transformer, 120 x 240 V, 12/24 V, 0.50 K VA VA Rating, Encapsulated Transformer, 5.18 in Overall Length, 4.45 in Overall Width, 9.34 in Overall Height, 60 Hz, 115 °C Temperature Rise Rating, 15 lb
Features
The basic purpose of a transformer is voltage transformation as near as practically possible to the load for economy and distribution of power. Typical loads for dry-type distribution transformers include lighting, heating, air conditioners, fans and machine tools. Such loads are found in commercial, institutional, industrial and residential Structures.
Short Description
Dry Type Transformer, Primary Voltage120 x 240 V, 0.50 K VA, 60 Hz, NEMA 3R
extra long description
ETN S10N04P51P .5KVA BUCK BOOST XFM
Additional Information
package quantity
1 CA
Primary Voltage
120 x 240 V
VA Rating
0.50 K VA
Transformer Type
Encapsulated Transformer
Overall Width
4.45 in
Overall Height
9.34 in
Enclosure Type
Nema 3R
Temperature Rise Rating
115 °C
Standards Met
Ul Listed
Secondary Voltage
12/24 V
dimensions
5.1800 IN X 4.4500 IN X 9.3400 IN
frame
57P
design
EP
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
S10N04P51P
GTIN
00786680073588
UPC
786680073588
Taxonomies, Classifications, and Categories
Category Description
BUCK & BOOST TRANSFORMERS
Type
Encapsulated transformer
Packaging
Weight
15 lb
Weight per each
17
Carton
1
Uses, Certifications, and Standards
Application
General-Purpose
Temperature Rating
115 °C rise
Frequency Rating
60 Hz
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S10N04P51P.
Jump To:

Cross Referenced

These items are similar to S10N04P51P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T181051 Acme Electric 00047503171103
SB12N500F Connecticut Electric n/a
85M025 Dongan 00782490358259
J500A1EA1A02 Eaton n/a
S10N04P51P Eaton 00786680073588
500SV43B Schneider Electric 00785901876199
505BB1224 Siemens n/a
HS19F500B SolaHD 00783472100620

* All prices subject to change.

Begin Live Chat