S10N04P76P - .75KVA Buck Boost Transformer 1PH 120X240-12/24V

Eaton

  • $313.86 (Each)
  • $313.86 (Each)
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
S10N04P76P
Manufacturer
Eaton
Manufacturer's Part Number
S10N04P76P
Description
.75KVA Buck Boost Transformer 1PH 120X240-12/24V
Eaton General-Purpose Encapsulated Transformer, Ep, Single-Phase, PV: 120 X 240V, Taps: None, SV: 12/24V, 115°C, .75 Kva, Al Windings, Frame: 58AP, Indoor-Outdoor.
Slang Terms

Suggest a New Term
Categories
Non Ventilated Totally Enclose - Single Phase Non Ventilated to Mark as Incorrect
Suggest a New Category
Classification
Buck & Boost Transformers
UNSPSC
39121025 - Buck boost transformer
UPC/GTIN
786680073595 / 00786680073595
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$313.86 (Each)
Resources
Tech Bulletins
 
 
S10N04P76P - Tech Bulletin
Brochures
 
 
S10N04P76P - Brochure
Other Links
 
 
S10N04P76P - Other
 
S10N04P76P - Other
 
S10N04P76P - Other
 
S10N04P76P - Other
Attachments
 
 
S10N04P76P - Specification Sheet
Images
 
 
S10N04P76P - Large Image
 
S10N04P76P - Large Image
 
S10N04P76P - Large Image
 
S10N04P76P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
509A
Number of Phases
Single-phase
Descriptions
Description
.75KVA BUCK BOOST TRANSFORMER 1PH 120X240-12/24V
Long Description
Eaton General-Purpose Encapsulated Transformer, EP, Single-phase, PV: 120 X 240V, Taps: None, SV: 12/24V, 115°C, .75 kVA, Al windings, Frame: 58AP, Indoor-Outdoor.
Features
Eaton’s EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Product Type
.75KVA Buck Boost TX 1PH 120X240-12/24V
extra long description
ETN S10N04P76P .75KVA BUCK BOOST TX
Additional Information
Secondary Voltage
12/24 V
Primary Voltage
120 V, 240 V
dimensions
5.9900 IN X 4.9900 IN X 11.6800 IN
frame
58AP
design
EP
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S10N04P76P
GTIN
00786680073595
UPC
786680073595
Taxonomies, Classifications, and Categories
Category Description
BUCK & BOOST TRANSFORMERS
Type
Encapsulated transformer
Packaging
Weight per each
21
Carton
1
Uses, Certifications, and Standards
Temperature Rating
115 °C rise
Frequency Rating
60 Hz
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S10N04P76P.
Jump To:

Similar Items

Similar items are close alternatives to S10N04P76P, though they may not be 100% alike.

Buck-Boost Transformer - Single Phase, 120 X 240 - 12/24V, 750va
  • Our Part #: T181052
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: T181052
  • Manufacturer: Acme Electric
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
T181052 - Acme Electric

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to S10N04P76P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T181052 Acme Electric 00047503171301
SB12N750F Connecticut Electric n/a
85M030 Dongan 00782490358303
J750A1EA1A02 Eaton n/a
S10N04P76P Eaton 00786680073595
750SV43F Schneider Electric 00785901019930
705BB1224 Siemens n/a
HS19F750B SolaHD 00783472100729

* All prices subject to change.

Begin Live Chat