S10N06P01P - 1KVA Buck Boost Transformer 1PH 120X240-16/32V

Eaton

  • $332.61 (Each)
  • $332.61 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S10N06P01P
Manufacturer
Eaton
Manufacturer's Part Number
S10N06P01P
Description
1KVA Buck Boost Transformer 1PH 120X240-16/32V
Eaton, General Purpose Encapsulated Transformer, Ep, Single-Phase, PV: 120 X 240V, Taps: None, SV: 16/32V, 115°C, 1 Kva, Al Windings, Frame: 67P, Indoor-Outdoor.
Slang Terms

Suggest a New Term
Categories
Non Ventilated Totally Enclose - Single Phase Non Ventilated to Mark as Incorrect
Suggest a New Category
Classification
Buck & Boost Transformers
UNSPSC
39121025 - Buck boost transformer
UPC/GTIN
786680073601 / 00786680073601
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$332.61 (Each)
Resources
Tech Bulletins
 
 
S10N06P01P - Tech Bulletin
Other Links
 
 
S10N06P01P - Other
 
S10N06P01P - Other
 
S10N06P01P - Other
 
S10N06P01P - Other
Brochures
 
 
S10N06P01P - Brochure
Attachments
 
 
S10N06P01P - Specification Sheet
Images
 
 
S10N06P01P - Large Image
 
S10N06P01P - Large Image
 
S10N06P01P - Large Image
 
S10N06P01P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
3C
Number of Phases
Single-phase
Descriptions
Description
1KVA BUCK BOOST TRANSFORMER 1PH 120X240-16/32V
Features
Eaton’s EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Long Description
Eaton, general purpose encapsulated transformer, ep, single-phase, pv: 120 x 240v, taps: none, sv: 16/32v, 115°c, 1 kva, al windings, frame: 67p, indoor-outdoor.
Product Type
1KVA Buck Boost XFMR 1PH 120X240-16/32V
extra long description
ETN S10N06P01P 1KVA BUCK BOOST XFMR
Additional Information
Primary Voltage
120 V, 240 V
Secondary Voltage
16/32 V
dimensions
6.5600 IN X 5.5300 IN X 13.0300 IN
frame
67P
design
EP
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S10N06P01P
GTIN
00786680073601
UPC
786680073601
Taxonomies, Classifications, and Categories
Category Description
BUCK & BOOST TRANSFORMERS
Type
Encapsulated transformer
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Temperature Rating
115 °C rise
Frequency Rating
60 Hz
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat