T20P11S5016 - 50KVA Ventd XFMR DOE2016 Eff 1PH 240X480-120/240 1

Eaton

  • $2711.71 (Each)
  • $2,711.71 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T20P11S5016
Manufacturer
Eaton
Manufacturer's Part Number
T20P11S5016
Description
50KVA Ventd XFMR DOE2016 Eff 1PH 240X480-120/240 1
Eaton General Purpose Ventilated Transformer, Nema 2, FR843A, 60 HZ, 50 Kva, Single-Phase, 240X480V, 120/240 V, Nema ST-20, 1 At +5%, 2 At -5% X 2 At +2.5%, 4 At -2.5%, 50 Kva, 240 X 480 Vac-120/240 V, 3XA, Doe 2016
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
1 Phase Transformers
UNSPSC
39121029 - Isolation transformer
UPC/GTIN
786680147647 / 00786680147647
Weight per unit
408 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,711.71 (Each)
Resources
Brochures
 
 
T20P11S5016 - Brochure
Other Links
 
 
T20P11S5016 - Other
Attachments
 
 
T20P11S5016 - Specification Sheet
Images
 
 
T20P11S5016 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
Single-phase
Descriptions
Description
50KVA VENTD XFMR DOE2016 EFF 1PH 240X480-120/240 1
Product Type
50KVA 1PH 240X480-120/240 150C
extra long description
ETN T20P11S5016 50KVA 1PH 240X480-1
Long Description
Eaton General purpose ventilated transformer, NEMA 2, FR843A, 60 Hz, 50 kVA, Single-phase, 240X480V, 120/240 V, NEMA ST-20, 1 at +5%, 2 at -5% x 2 at +2.5%, 4 at -2.5%, 50 kVA, 240 X 480 Vac-120/240 V, 3XA, DOE 2016
Special Features
Fungus-resistent varnished core and coil
Features
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
Additional Information
Insulation Class
220 °C
dimensions
24.3800 IN X 23.5100 IN X 38.7000 IN
Primary Voltage
240 V, 480 V
kva rating
50 kVA
Tap Size
1 at +5%, 2 at -5% x 2 at +2.5%, 4 at -2.5%
Efficiency
10 CFR Part 431-2016 (DOE 2016)
Secondary Voltage
120/240 V
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T20P11S5016
GTIN
00786680147647
UPC
786680147647
Taxonomies, Classifications, and Categories
Category Description
1 PHASE TRANSFORMERS
Type
Ventilated transformer
Packaging
Weight per each
408
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
Temperature Rating
150 °C rise
standard
OSHPD Certified,UL Listed,DOE2016 Efficient
Mounting
Floor or wall, upright only
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat