V48M28T1516 - 15KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150C

Eaton

  • $1555.73 (Each)
  • $1,555.73 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V48M28T1516
Manufacturer
Eaton
Manufacturer's Part Number
V48M28T1516
Description
15KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150C
Doe 2016 Efficient Transformer, Three-Phase, PV: 480V, Taps: 2 At +2.5% Fcan, 4 At -2.5% FCBN, SV: 208Y/120V, 150°C, 15 Kva, Al Windings
Slang Terms

Suggest a New Term
Categories
Energy Efficient Dry Type Tran - Three Phase Energy Efficient D Mark as Incorrect
Suggest a New Category
Classification
3 Phase Transformers
UNSPSC
39121029 - Isolation transformer
UPC/GTIN
786680147517 / 00786680147517
Weight per unit
258 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,555.73 (Each)
Resources
Images
 
 
V48M28T1516 - Large Image
 
V48M28T1516 - Small Image
Attachments
 
 
V48M28T1516 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
Three-phase
Descriptions
Description
15KVA VENTD XFMR DOE2016 EFF 3PH 480-208Y/120 150C
Features
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
Product Type
15KVA DOE2016 Eff 3PH 480-208Y/120 150C
extra long description
ETN V48M28T1516 15KVA DOE2016 EFF 3
Long Description
DOE 2016 Efficient Transformer, Three-phase, PV: 480V, Taps: 2 at +2.5% FCAN, 4 at -2.5% FCBN, SV: 208Y/120V, 150°C, 15 kVA, Al windings
Additional Information
Efficiency
10 CFR Part 431-2016 (DOE 2016)
dimensions
17.7500 IN X 21.8800 IN X 28.0000 IN
Tap Size
2 at +2.5% FCAN; 4 at -2.5% FCBN
kva rating
15 kVA
Secondary Voltage
208y/120 V
Insulation Class
220 °C
Primary Voltage
480 V
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
V48M28T1516
GTIN
00786680147517
UPC
786680147517
Taxonomies, Classifications, and Categories
Category Description
3 PHASE TRANSFORMERS
Type
Ventilated transformer
Packaging
Weight per each
258
Carton
1
Uses, Certifications, and Standards
Temperature Rating
150 °C rise
Frequency Rating
60 Hz
Application
Generation - Conventional Energy - Conventional Energy
standard
UL Listed,DOE2016 Efficient
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat