13037LTWB0X - Switch Toggle 3-Way LT 15A 120V GRD WH

Eaton

  • $14.08 (Each)
  • $14.08 (Each)

  • $1,408.00 (Per 100)
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
13037LTWB0X
Manufacturer
Eaton
Manufacturer's Part Number
1303-7LTWBOX
Description
Switch Toggle 3-Way LT 15A 120V GRD WH
Eaton Toggle Switch, #14-10 Awg, 15A, Flush, 120V, Back and Side, Push Wire, Screw, White, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Single-Pole, Three-Way, Three-Way
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664519482 / 00032664519482
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.08 (Each)
Standard Packaging
$1,408.00 (Per 100)
Resources
Attachments
 
 
13037LTWB0X - Specification Sheet
Images
 
 
13037LTWB0X - Large Image
 
13037LTWB0X - Large Image
 
13037LTWB0X - Large Image
Other Links
 
 
13037LTWB0X - Other
 
13037LTWB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120 V
amperage rating
15
Material
Polycarbonate
Descriptions
Product Type
Switch Toggle 3-Way LT 15A 120V GRD WH
Description
SWITCH TOGGLE 3-WAY LT 15A 120V GRD WH
Long Description
Eaton toggle switch, #14-10 AWG, 15A, Flush, 120V, Back and side, push wire, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Three-Way, Three-Way
Special Features
Box
extra long description
EWD 1303-7LTWBOX Switch Toggle 3-Wa
Features
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.
Additional Information
dimensions
1.3100 IN X 0.8800 IN X 3.2800 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1303-7LTWBOX
GTIN
00032664519482
UPC
032664519482
Taxonomies, Classifications, and Categories
Type
TOGGLE SWITCH
Category Description
Residential Switches
Packaging
Weight per each
0.125
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,NOM,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat