153 - Lampholder Recessed Pilot Lite W/S-6bulb

Eaton

  • $51.22 (Each)
  • $51.22 (Each)

  • $512.20 (Per 10)

  • $5,122.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
153
Manufacturer
Eaton
Manufacturer's Part Number
153-BOX
Description
Lampholder Recessed Pilot Lite W/S-6bulb
Eaton Lampholder, Candelabra Base, 6W, Side Wiring 212703
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664212703 / 00032664212703
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.22 (Each)
Carton
$512.20 (Per 10)
Standard Packaging
$5,122.00 (Per 100)
Resources
Attachments
 
 
153 - Specification Sheet
Images
 
 
153 - Large Image
 
153 - Large Image
 
153 - Large Image
Other Links
 
 
153 - Other
 
153 - Other
 
153 - Other
Brochures
 
 
153 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Lampholder Recessed Pilot Lite W/S-6bulb
extra long description
EWD 153-BOX Lampholder Recessed Pil
Features
Eaton lampholders
Description
LAMPHOLDER RECESSED PILOT LITE W/S-6BULB
Long Description
Eaton lampholder, Candelabra base, 6W, Side wiring 212703
Special Features
Miscellaneous Accessories
Additional Information
dimensions
2.1300 IN X 3.7500 IN X 1.6300 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
153-BOX
GTIN
00032664212703
UPC
032664212703
Taxonomies, Classifications, and Categories
Type
Lampholder
Category Description
Miscellaneous residential devices
Packaging
Weight per each
0.13
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA Certified,cULus Listed,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat