1723B0X - Plug Thermo Rubber 15A 125V 2P2W STR BK

Eaton

  • $5.84 (Each)
  • $5.84 (Each)

  • $584.00 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1723B0X
Manufacturer
Eaton
Manufacturer's Part Number
1723-BOX
Description
Plug Thermo Rubber 15A 125V 2P2W STR BK
Eaton Straight Blade Plug , #18-10 Awg, 15A, Commercial, 125V, Back Wire, Black, Brass, Thermoplastic, 1-15P, Two-Pole, Two-Wire, Non Grounding, Screw, Thermoplastic Rubber, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664480607 / 00032664480607
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.84 (Each)
Standard Packaging
$584.00 (Per 100)
Resources
Images
 
 
1723B0X - Large Image
 
1723B0X - Large Image
 
1723B0X - Large Image
 
1723B0X - Large Image
 
1723B0X - Small Image
 
1723B0X - Video
Attachments
 
 
1723B0X - Specification Sheet
Other Links
 
 
1723B0X - Other
 
1723B0X - Other
 
1723B0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic Rubber
Descriptions
Product Type
Plug Thermo Rubber 15A 125V 2P2W STR BK
Description
PLUG THERMO RUBBER 15A 125V 2P2W STR BK
Long Description
Eaton straight blade plug , #18-10 AWG, 15A, Commercial, 125V, Back wire, Black, Brass, Thermoplastic, 1-15P, Two-pole, two-wire, non grounding, Screw, Thermoplastic rubber, ED Box
Special Features
Spec grade plugs & conns
extra long description
EWD 1723-BOX Plug Thermo Rubber 15A
Features
Our compact yet rugged light commercial and standard residential grade plugs and connectors are available in a broad range of designs, materials and configurations for virtually any replacement application or do-it-yourself extension cord creation.
Additional Information
dimensions
2.7500 IN X 1.5000 IN X 1.5000 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
1723-BOX
Brand
Eaton
GTIN
00032664480607
UPC
032664480607
Taxonomies, Classifications, and Categories
Type
Straight Blade Plug
Category Description
Residential cord connectors
Packaging
Weight per each
1
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Federal Specification Classification 6221 02,UL,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat