1877WB0X - Recp Single 20A 125V 2P3W Swire WH

Eaton

  • $3.98 (Each)
  • $3.98 (Each)

  • $398.00 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1877WB0X
Manufacturer
Eaton
Manufacturer's Part Number
1877W-BOX
Description
Recp Single 20A 125V 2P3W Swire WH
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg;#10 Awg Solid (Side) Compatible Wire Size, Screw Connection, Flush Mount, 0.83 In Width, Nylon Material, White, Tamper Resistant, Impact Resistant, Chemical Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664311703 / 00032664311703
Weight per unit
0.163 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.98 (Each)
Standard Packaging
$398.00 (Per 100)
Resources
Attachments
 
 
1877WB0X - Specification Sheet
Brochures
 
 
1877WB0X - Brochure
Other Links
 
 
1877WB0X - Other
Images
 
 
1877WB0X - Large Image
 
1877WB0X - Small Image
 
1877WB0X - Large Image
 
1877WB0X - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
3
Material
Nylon
Current Rating
20 A
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
0.83 in
Descriptions
Description
RECP SINGLE 20A 125V 2P3W SWIRE WH
Product Type
single Receptacle
Long Description
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG;#10 AWG Solid (Side) Compatible Wire Size, Screw Connection, Flush Mount, 0.83 in Width, Nylon Material, White, Tamper Resistant, Impact Resistant, Chemical Resistant
Features
Commercial Specification Grade Straight Blade Receptacles - 20A-125V, NEMA 5-20R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.
Short Description
20 A, 125 V, Single Receptacle, White, NEMA 5-20R
Special Features
Wiring Type Side Wire
extra long description
EWD 1877W-BOX Recp Single 20A 125V
Additional Information
Receptacle Type
Single
Compatible Wire Size
#14 to #10 AWG;#10 AWG Solid (Side)
Connection Type
Screw
Mounting Type
Flush Mount
Resistance Properties
Tamper Resistant;Impact Resistant;Chemical Resistant
package quantity
1 ct
Standards Met
UL Listed;cULus Listed;NOM 426;NAFTA Compliant;RoHS Compliant
Made in USA
yes
dimensions
1.3100 IN X 0.8700 IN X 4.1900 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1877W-BOX
GTIN
00032664311703
UPC
032664311703
Taxonomies, Classifications, and Categories
Type
Commercial specification grade
Category Description
Commercial receptacles
Packaging
Weight per each
0.163
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial
nema rating
5-20R
standard
Federal Specification Classification 6233 01,cULus Listed,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat