2028W - Wallplate 1G W/.375" Hole THRMST Mid WH

Eaton

  • $0.80 (Each)
  • $0.80 (Each)

  • $19.88 (Per 25)

  • $79.53 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2028W
Manufacturer
Eaton
Manufacturer's Part Number
2028W-BOX
Description
Wallplate 1G W/.375" Hole THRMST Mid WH
Eaton Telephone and Coaxial Wallplate, White, 0.37" Hole Cutout, Thermoset, Single- Gang, Mid-Size, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664519888 / 00032664519888
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.80 (Each)
Carton
$19.88 (Per 25)
Standard Packaging
$79.53 (Per 100)
Resources
Images
 
 
2028W - Large Image
 
2028W - Small Image
Attachments
 
 
2028W - Specification Sheet
Brochures
 
 
2028W - Brochure
Other Links
 
 
2028W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
WALLPLATE 1G W/.375" HOLE THRMST MID WH
Product Type
Wallplate 1G W/.375" Hole THRMST Mid WH
extra long description
EWD 2028W-BOX Wallplate 1G W/.375"
Long Description
Eaton Telephone and coaxial wallplate, White, 0.37" Hole Cutout, Thermoset, Single- gang, Mid-size, ED Box
Special Features
Thermoset, midi and jumbo
Features
Eaton's multimedia plates provide a clean and simple means of cable management to support your home electronics installation, helping to bring your dream home theater to life.
Additional Information
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2028W-BOX
GTIN
00032664519888
UPC
032664519888
Taxonomies, Classifications, and Categories
Type
Telephone and coaxial wallplates
Category Description
Residential plates
Packaging
Weight per each
0.08
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
CSA Certified,cULus Listed,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat