2032W - Wallplate 1G Dup Recp Thermoset Mid WH

Eaton

  • $0.78 (Each)
  • $0.78 (Each)

  • $19.40 (Per 25)

  • $77.61 (Per 100)

  • $155.22 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2032W
Manufacturer
Eaton
Manufacturer's Part Number
2032W
Description
Wallplate 1G Dup Recp Thermoset Mid WH
Eaton Duplex Receptacle Wallplate, White, Duplex Receptacle Cutout, Thermoset, Single- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664443206 / 00032664443206
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.78 (Each)
Carton
$19.40 (Per 25)
Standard Packaging
$155.22 (Per 200)
Resources
Attachments
 
 
2032W - Specification Sheet
Images
 
 
2032W - Large Image
 
2032W - Small Image
 
2032W - Video
Other Links
 
 
2032W - Other
Brochures
 
 
2032W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 1G Dup Recp Thermoset Mid WH
extra long description
EWD 2032W Wallplate 1G Dup Recp The
Description
WALLPLATE 1G DUP RECP THERMOSET MID WH
Long Description
Eaton Duplex receptacle wallplate, White, Duplex receptacle Cutout, Thermoset, Single- gang, Mid-size
Special Features
Thermoset, midi and jumbo
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
media
Yes
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2032W-BOX
GTIN
00032664443206
UPC
032664443206
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Duplex receptacle wallplate
Packaging
Weight per each
0.07
Carton
25
Package
200
Uses, Certifications, and Standards
standard
cULus Listed,CSA Certified,UL Listed,RoHS Compliant,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat