2052W - Wallplate 2G Decorator Thermoset Mid WH

Eaton

  • $1.45 (Each)
  • $1.45 (Each)

  • $36.36 (Per 25)

  • $145.45 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2052W
Manufacturer
Eaton
Manufacturer's Part Number
2052W-BOX
Description
Wallplate 2G Decorator Thermoset Mid WH
Eaton Decorator / Gfci Wallplate, White, Decorator Cutout, Thermoset, Two- Gang, Mid-Size, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664512568 / 00032664512568
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.45 (Each)
Carton
$36.36 (Per 25)
Standard Packaging
$145.45 (Per 100)
Resources
Images
 
 
2052W - Large Image
 
2052W - Small Image
 
2052W - Video
Attachments
 
 
2052W - Specification Sheet
Brochures
 
 
2052W - Brochure
Other Links
 
 
2052W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 2G Decorator Thermoset Mid WH
extra long description
EWD 2052W-BOX Wallplate 2G Decorato
Description
WALLPLATE 2G DECORATOR THERMOSET MID WH
Long Description
Eaton Decorator / GFCI wallplate, White, Decorator Cutout, Thermoset, Two- gang, Mid-size, ED Box
Special Features
Thermoset, midi and jumbo
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
media
Yes
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2052W-BOX
GTIN
00032664512568
UPC
032664512568
Taxonomies, Classifications, and Categories
Type
Decorator / GFCI wallplate
Category Description
Residential plates
Packaging
Weight per each
0.12
Carton
25
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,CSA Certified,UL Listed,RoHS Compliant,NAFTA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat