2054WB0X - Wallplate 4G Toggle Thermoset Mid WH

Eaton

  • $2.82 (Each)
  • $2.82 (Each)

  • $141.23 (Per 50)

  • $282.46 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2054WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2054W-BOX
Description
Wallplate 4G Toggle Thermoset Mid WH
Wall Plate, 4 Gang, 8.56 (W) X 4.87 (H) In, Screw Mount, Thermoset Plastic, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664534393 / 00032664534393
Weight per unit
0.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.82 (Each)
Carton
$2.82 (Each)
Standard Packaging
$141.23 (Per 50)
Resources
Attachments
 
 
2054WB0X - Specification Sheet
Images
 
 
2054WB0X - Large Image
 
2054WB0X - Large Image
 
2054WB0X - Video
Other Links
 
 
2054WB0X - Other
Brochures
 
 
2054WB0X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoset Plastic
Material, Color, and Finish
Color
White
Descriptions
Description
WALLPLATE 4G TOGGLE THERMOSET MID WH
Long Description
Wall Plate, 4 gang, 8.56 (W) X 4.87 (H) in, Screw Mount, Thermoset Plastic, White
Product Type
Wall Plate
Features
Mid Size Wallplates - Thermoset Toggle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
4 Gang, Screw Mount, Wallplate, White, 3 Toggle/1 Duplex
Special Features
Temperature Rating -40 to 194 °F;With Matching Mounting Screw
extra long description
EWD 2054W-BOX Wallplate 4G Toggle T
Additional Information
dimensions
8.56 (W) x 4.87 (H) in
Mounting Type
Screw Mount
for use with
Toggle Switch
package quantity
1 ct
Standards Met
UL Listed;UL 514D;NAFTA Compliant;RoHS Compliant
media
Yes
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2054W-BOX
GTIN
00032664534393
UPC
032664534393
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight per each
0.205
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential
standard
cULus Listed,CSA Certified,UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat